Shop All Coupling Inserts
Tb Woods
Sure-Flex Sleeve Coupling Insert, 4JNS, Neoprene
Mfr # 4JNS
Zoro # G8512646
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Sleeve Couplings 4
- Flange Type - Sleeve Couplings JNS
- Insert Design - Couplings One-Piece Split
- Material - Inserts Neoprene
- Rated Torque 156 in-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tb Woods
- MFR # 4JNS
- Zoro # G8512646
- UPC # 698672630214
- Country of Origin United States
- Category Coupling Inserts
Dimensions
Size - Sleeve Couplings | 4 |
Outside Dia. | 2.31 in |
Width | 1.25 in |
Coupling Size | 4 |
Outside Diameter | 2 5/16 in |
Insert Width | 1 1/4 in |
Description
Sleeve Coupling Insert, Coupling Size 4, Maximum Speed 7,600 RPM, Maximum Torque 156 in-lb, Outside Diameter 2 5/16 in, Insert Construction - New 1-Piece Split, Angular Misalignment 1 Degrees , Horsepower @ 100 RPM 0.25 hp, Insert Material Neoprene, Insert Width 1 1/4 in, Parallel Misalignment 0.01 in, System of Measurement Inch, Torsional Stiffness 458 in-lb/rad, Application Blowers, Compressors, Conveyors, Mixers, Motors, Pumps, Maximum Operating Temperature 200 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Nickel Plated Chain, Series 80, 10 ft. (80-1NP X 10FT)
- PARKER Flow Control Valve, 3000psi, 1-11 1/2 NPTF (PCM1600S)
- MAIN FILTER Hydraulic Filter, replaces FILTREC D142G10AV, Pressure Line, 10 micron, Outside-In (MF0058810)
- D&D 33" Outside Length, 2/3" Top Width, 1 Ribs (BX30)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 6HS, Hytrel (6HS)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 7JNS, Neoprene (7JNS)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 3JES, EPDM Rubber (3JS)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 8N, Neoprene (8N)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 8JES, EPDM Rubber (8JS)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 9HS, Hytrel (9HS)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 4N, Neoprene (4N)
- Tb Woods Couplings, Collars, & Adapters