Shop All Coupling Inserts
Tb Woods
Sure-Flex Sleeve Coupling Insert, 4JN, Neoprene
Mfr # 4JN
Zoro # G8512585
original price:
$19.14
30% off
new price: $13.29
/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Sleeve Couplings 4
- Flange Type - Sleeve Couplings JN
- Insert Design - Couplings One-Piece Solid
- Material - Inserts Neoprene
- Rated Torque 156 in-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tb Woods
- MFR # 4JN
- Zoro # G8512585
- UPC # 698672630146
- Country of Origin United States
- Category Coupling Inserts
Dimensions
Size - Sleeve Couplings | 4 |
Outside Dia. | 2.31 in |
Width | 1.25 in |
Insert Width | 1 1/4 in |
Outside Diameter | 2 5/16 in |
Coupling Size | 4 |
Description
Sleeve Coupling Insert, Coupling Size 4, Maximum Speed 7,600 RPM, Maximum Torque 156 in-lb, Outside Diameter 2 5/16 in, Insert Construction - New 1-Piece Solid, Angular Misalignment 1 Degrees , Horsepower @ 100 RPM 0.25 hp, Insert Material Neoprene, Insert Width 1 1/4 in, Parallel Misalignment 0.01 in, System of Measurement Inch, Torsional Stiffness 458 in-lb/rad, Application Blowers, Compressors, Conveyors, Mixers, Motors, Pumps, Maximum Operating Temperature 200 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3-Phase General Purpose Motor, 2 HP, 182/4 Frame, 208-230/460V AC Voltage, 1,765 Nameplate RPM (36VF25)
- CONTINENTAL CONTITECH 4/3V1250 Banded V-Belt, 125" Outside Length, 1-33/64" Top Width, 4 Ribs (4/3V1250)
- MBL V Belt 5/8" X 38" (5L380A)
- FESTO Solenoid Valve CPE10-M1BH-3GLS-QS-6 (CPE10-M1BH-3GLS-QS-6)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 7E, EPDM Rubber (7)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 10JE, EPDM Rubber (10J)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 7JNS, Neoprene (7JNS)
- TB WOODS Sleeve Coupling Insert, 3 Coupling Size, 9,200 RPM Max Speed, 78 in-lb Rated Torque, EPDM (3J)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 11E, EPDM Rubber (11)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 9N, Neoprene (9N)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 7JE, EPDM Rubber (7J)
- Tb Woods Couplings, Collars, & Adapters