Shop All Coupling Inserts
Tb Woods
Sure-Flex Sleeve Coupling Insert, 4JE, EPDM Rubber
Mfr # 4J
Zoro # G8512341
product price: $8.95
/ea
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Sleeve Couplings 4
- Flange Type - Sleeve Couplings JE
- Insert Design - Couplings One-Piece Solid
- Material - Inserts EPDM Rubber
- Rated Torque 156 in-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tb Woods
- MFR # 4J
- Zoro # G8512341
- UPC # 698672630023
- Country of Origin United States
- Category Coupling Inserts
Dimensions
Size - Sleeve Couplings | 4 |
Outside Dia. | 2.31 in |
Width | 1.25 in |
Insert Width | 1 1/4 in |
Coupling Size | 4 |
Outside Diameter | 2 5/16 in |
Description
Sleeve Coupling Insert, Coupling Size 4, Maximum Speed 7,600 RPM, Maximum Torque 156 in-lb, Outside Diameter 2 5/16 in, Insert Construction - New 1-Piece Solid, Angular Misalignment 1 Degrees , Horsepower @ 100 RPM 0.25 hp, Insert Material EPDM, Insert Width 1 1/4 in, Parallel Misalignment 0.01 in, System of Measurement Inch, Torsional Stiffness 458 in-lb/rad, Application Blowers, Compressors, Conveyors, Mixers, Motors, Pumps, Maximum Operating Temperature 275 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Single Point Lubricator, Capacity 4 oz. (LUB-SMRTRFL130-113)
- TB WOODS 7/8" Fixed Bore 2 Groove Variable Pitch Pulley 5.35" OD (2VP5678)
- LPS Copper Anti-Seize, Jar, 16 oz. Net Weight (02910)
- BRENNAN INDUSTRIES 16MJ-12MAORB 90 Deg Elbow Forged (6801-16-12-NWO-FG)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 8JNS, Neoprene (8JNS)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 6E, EPDM Rubber (6)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 10JE, EPDM Rubber (10J)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 3JES, EPDM Rubber (3JS)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 10N, Neoprene (10N)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 9N, Neoprene (9N)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 7HS, Hytrel (7HS)
- Tb Woods Couplings, Collars, & Adapters