Shop All Coupling Inserts
Tb Woods
Sure-Flex Sleeve Coupling Insert, 3JN, Neoprene
Mfr # 3JN
Zoro # G8512576
original price:
$9.87
6% off
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Sleeve Couplings 3
- Flange Type - Sleeve Couplings JN
- Insert Design - Couplings One-Piece Solid
- Material - Inserts Neoprene
- Rated Torque 78 in-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tb Woods
- MFR # 3JN
- Zoro # G8512576
- UPC # 698672630139
- Country of Origin United States
- Category Coupling Inserts
Dimensions
Size - Sleeve Couplings | 3 |
Outside Dia. | 1.88 in |
Width | 1.0 in |
Coupling Size | 3 |
Insert Width | 1 in |
Outside Diameter | 1 7/8 in |
Description
Sleeve Coupling Insert, Coupling Size 3, Maximum Speed 9,200 RPM, Maximum Torque 78 in-lb, Outside Diameter 1 7/8 in, Insert Construction - New 1-Piece Solid, Angular Misalignment 1 Degrees , Horsepower @ 100 RPM 0.12 hp, Insert Material Neoprene, Insert Width 1 in, Parallel Misalignment 0.01 in, System of Measurement Inch, Torsional Stiffness 229 in-lb/rad, Application Blowers, Compressors, Conveyors, Mixers, Motors, Pumps, Maximum Operating Temperature 200 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Quick Clamp, For Use with R73/R74, Regulator, L73/L74/Lubricator, F73/F74 Filter (4314-51)
- ISEL LFS-12-3 Linear Rail (235300 0099)
- POWERDRIVE Sheave, 3/4" Bore, 3.45" O.D. (AK34-3/4)
- TRITAN Thrust Washer, dia. 2.500in, 0.10in. Thick (TRC4052)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 10E, EPDM Rubber (10)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 6HS, Hytrel (6HS)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 10H, Hytrel (10H)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 8HS, Hytrel (8HS)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 6JE, EPDM Rubber (6J)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 4JES, EPDM Rubber (4JS)
- J.W. WINCO GN992-D25-M10 Threaded Tube Insert (992D25M10)
- Tb Woods Couplings, Collars, & Adapters