Shop All Coupling Inserts
Tb Woods
Sure-Flex Sleeve Coupling Insert, 11H, Hytrel
Mfr # 11H
Zoro # G8512822
Free Shipping & Returns
$419.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Sleeve Couplings 11
- Flange Type - Sleeve Couplings H
- Insert Design - Couplings One-Piece Solid
- Material - Inserts Hytrel
- Rated Torque 18,000 in-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tb Woods
- MFR # 11H
- Zoro # G8512822
- UPC # 698672660297
- Country of Origin United States
- Category Coupling Inserts
Dimensions
Size - Sleeve Couplings | 11 |
Outside Dia. | 8.19 in |
Width | 4.0 in |
Outside Diameter | 8 3/16 in |
Insert Width | 4 in |
Coupling Size | 11 |
Description
Sure-Flex Plus, Coupling Size 11, Maximum Speed 3,600 RPM, Maximum Torque 18,000 in-lb, Outside Diameter 8 3/16 in, Insert Construction - New 1-Piece Solid, Angular Misalignment 0.25 Degrees , Horsepower @ 100 RPM 29 hp, Insert Material Hytrel, Insert Width 4 in, Parallel Misalignment 0.022 in, System of Measurement Inch, Torsional Stiffness 125,000 in-lb/rad, Application Compressors, Conveyors, Electric Motors, Fans/Blowers, Mixers, Pumps, Maximum Operating Temperature 250 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON PinchOn DoubleEar Clamp 5/8", 0.591-0.709 (1518)
- PARKER Regulator, Air Inlet 1/4", NPT, 300 psig (14R113FC)
- BOWER Tapered Roller Bearing Cone - 1.771 In Id X 1 In W (25584)
- LINCOLN Grease Fttng Zerk, 1/8"-27 PTF Spl XShort (L1610S)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 5JNS, Neoprene (5JNS)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 7JES, EPDM Rubber (7JS)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 6JE, EPDM Rubber (6J)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 5JES, EPDM Rubber (5JS)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 7JNS, Neoprene (7JNS)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 3JES, EPDM Rubber (3JS)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 9N, Neoprene (9N)
- Tb Woods Couplings, Collars, & Adapters