Shop All Coupling Inserts
Tb Woods
Sure-Flex Sleeve Coupling Insert, 10JE, EPDM Rubber
Mfr # 10J
Zoro # G8512402
product price: $70.79
/ea
$70.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Sleeve Couplings 10
- Flange Type - Sleeve Couplings JE
- Insert Design - Couplings One-Piece Solid
- Material - Inserts EPDM Rubber
- Rated Torque 3,735 in-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tb Woods
- MFR # 10J
- Zoro # G8512402
- UPC # 698672630313
- Country of Origin United States
- Category Coupling Inserts
Dimensions
Size - Sleeve Couplings | 10 |
Outside Dia. | 7.06 in |
Width | 3.44 in |
Outside Diameter | 7 1/16 in |
Coupling Size | 10 |
Insert Width | 3 7/16 in |
Description
Sleeve Coupling Insert, Coupling Size 10, Maximum Speed 3,600 RPM, Maximum Torque 3,735 in-lb, Outside Diameter 7 1/16 in, Insert Construction - New 1-Piece Solid, Angular Misalignment 1 Degrees , Horsepower @ 100 RPM 5.9 hp, Insert Material EPDM, Insert Width 3 7/16 in, Parallel Misalignment 0.025 in, System of Measurement Inch, Torsional Stiffness 10,980 in-lb/rad, Application Blowers, Compressors, Conveyors, Mixers, Motors, Pumps, Maximum Operating Temperature 275 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK NSK-6201ZZ, 6200 Series Single Row Deep Groove Ball Bearing, 6201ZZ (6201ZZ)
- SKF Single Row Ball Brgs (6308 2RS1 C3 HT51)
- MAIN FILTER Hydraulic Filter, replaces PARKER SE75111110, Suction Strainer, 125 micron, Outside-In (MF0062075)
- BRENNAN INDUSTRIES Steel Hydraulic Fittings, 3/4" Male JIC (0306-12)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 8JNS, Neoprene (8JNS)
- TB WOODS Sleeve Coupling Insert, 3 Coupling Size, 9,200 RPM Max Speed, 78 in-lb Rated Torque, EPDM (3J)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 11N, Neoprene (11N)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 10HS, Hytrel (10HS)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 4JES, EPDM Rubber (4JS)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 6JE, EPDM Rubber (6J)
- TIMKEN INSERT COUPLING PARTS AND ACCESSORY (QF25INSERT)
- Tb Woods Couplings, Collars, & Adapters