Shop All Coupling Inserts
Tb Woods
Sure-Flex Sleeve Coupling Insert, 10HS, Hytrel
Mfr # 10HS
Zoro # G8512874
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Sleeve Couplings 10
- Flange Type - Sleeve Couplings HS
- Insert Design - Couplings Two-Piece Split
- Material - Inserts Hytrel
- Rated Torque 11,350 in-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tb Woods
- MFR # 10HS
- Zoro # G8512874
- UPC # 698672660358
- Country of Origin United States
- Category Coupling Inserts
Dimensions
Size - Sleeve Couplings | 10 |
Outside Dia. | 7.06 in |
Width | 3.44 in |
Coupling Size | 10 |
Insert Width | 3 7/16 in |
Outside Diameter | 7 1/16 in |
Description
Sure-Flex Plus, Coupling Size 10, Maximum Speed 3,600 RPM, Maximum Torque 11,350 in-lb, Outside Diameter 7 1/16 in, Insert Construction - New 2-Piece, Angular Misalignment 0.25 Degrees , Horsepower @ 100 RPM 18 hp, Insert Material Hytrel, Insert Width 3 7/16 in, Parallel Misalignment 0.02 in, System of Measurement Inch, Torsional Stiffness 100,000 in-lb/rad, Application Compressors, Conveyors, Electric Motors, Fans/Blowers, Mixers, Pumps, Maximum Operating Temperature 250 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Air Hose, 1/4" ID x 50 ft., Black (IGBK02525-50-G)
- D&D 109" Outside Length, 7/8" Top Width, 1 Ribs (C105)
- BOSTON GEAR HelicalGear, 20DP, 14.5PA, 15Teeth, RH (H2015R)
- MAIN FILTER Hydraulic Filter, replaces MANITOU 749205, Return Line, 10 micron, Outside-In (MF0430419)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 4E, EPDM Rubber (4)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 6HS, Hytrel (6HS)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 11HS, Hytrel (11HS)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 11E, EPDM Rubber (11)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 8HS, Hytrel (8HS)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 11H, Hytrel (11H)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 4JES, EPDM Rubber (4JS)
- Tb Woods Couplings, Collars, & Adapters