Shop All Coupling Inserts
Tb Woods
Sure-Flex Sleeve Coupling Insert, 10H, Hytrel
Mfr # 10H
Zoro # G8512813
product price: $240.99
/ea
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Sleeve Couplings 10
- Flange Type - Sleeve Couplings H
- Insert Design - Couplings One-Piece Solid
- Material - Inserts Hytrel
- Rated Torque 11,350 in-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tb Woods
- MFR # 10H
- Zoro # G8512813
- UPC # 698672660280
- Country of Origin United States
- Category Coupling Inserts
Dimensions
Size - Sleeve Couplings | 10 |
Outside Dia. | 7.06 in |
Width | 3.44 in |
Outside Diameter | 7 1/16 in |
Insert Width | 3 7/16 in |
Coupling Size | 10 |
Description
Sure-Flex Plus, Coupling Size 10, Maximum Speed 3,600 RPM, Maximum Torque 11,350 in-lb, Outside Diameter 7 1/16 in, Insert Construction - New 1-Piece Solid, Angular Misalignment 0.25 Degrees , Horsepower @ 100 RPM 18 hp, Insert Material Hytrel, Insert Width 3 7/16 in, Parallel Misalignment 0.02 in, System of Measurement Inch, Torsional Stiffness 100,000 in-lb/rad, Application Compressors, Conveyors, Electric Motors, Fans/Blowers, Mixers, Pumps, Maximum Operating Temperature 250 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Capacitor-Start Belt Drive Motor, 2 HP, 56H Frame, 115/208-230V AC Voltage, 1,725 Nameplate RPM (RB1204AV1)
- BISON GEAR & ENGINEERING DC Gearmotor, 22RPM, 90V (011-336-2082)
- EATON AEROQUIP Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/8"-18 Thread Size, FD45, B Series (FD45-1002-0606)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 60 Chain Size, 1 Bore Dia., 18 # of Teeth (60BS18H X 1)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 9JE, EPDM Rubber (9J)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 6JN, Neoprene (6JN)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 4JN, Neoprene (4JN)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 7JE, EPDM Rubber (7J)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 8H, Hytrel (8H)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 8JN, Neoprene (8JN)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 7JNS, Neoprene (7JNS)
- Tb Woods Couplings, Collars, & Adapters