Shop All Coupling Inserts
Tb Woods
Sure-Flex Sleeve Coupling Insert, 10E, EPDM Rubber
Mfr # 10
Zoro # G8512551
original price:
$177.60
23% off
new price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Sleeve Couplings 10
- Flange Type - Sleeve Couplings E
- Insert Design - Couplings Two-Piece with Retaining Ring
- Material - Inserts EPDM Rubber
- Rated Torque 3,735 in-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tb Woods
- MFR # 10
- Zoro # G8512551
- UPC # 698672660075
- Country of Origin United States
- Category Coupling Inserts
Dimensions
Size - Sleeve Couplings | 10 |
Outside Dia. | 7.06 in |
Width | 3.44 in |
Outside Diameter | 7 1/16 in |
Insert Width | 3 7/16 in |
Coupling Size | 10 |
Description
Sleeve Coupling Insert, Coupling Size 10, Maximum Speed 3,600 RPM, Maximum Torque 3,735 in-lb, Outside Diameter 7 1/16 in, Insert Construction - New 1-Piece Solid, Angular Misalignment 1 Degrees , Horsepower @ 100 RPM 5.9 hp, Insert Material EPDM, Insert Width 3 7/16 in, Parallel Misalignment 0.025 in, System of Measurement Inch, Torsional Stiffness 10,980 in-lb/rad, Application Blowers, Compressors, Conveyors, Mixers, Motors, Pumps, Maximum Operating Temperature 275 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRIER Motor (HC39GE468A)
- CLIMAX METAL PRODUCTS Shaft Collar, Set Screw, 1Pc, 1/4 In, St, PK3 (C-025X3)
- JET-LUBE Anti Seize Compound, 8 oz, Brush Top Can (10002)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 6J, Bore 1-1/8" (6J118)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 4E, EPDM Rubber (4)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 7JN, Neoprene (7JN)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 8JES, EPDM Rubber (8JS)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 8HS, Hytrel (8HS)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 9E, EPDM Rubber (9)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 6HS, Hytrel (6HS)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 11HS, Hytrel (11HS)
- Tb Woods Coupling Inserts