Shop All Shaft Couplings
Tb Woods
Sure-Flex Sleeve Coupling Flange, 9S, Plain Bore7/8"
Mfr # 9SMPB
Zoro # G8513321
product price: $69.79
/ea
$69.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Sleeve Couplings 9
- Flange Type - Sleeve Couplings S
- Bore Type - Couplings Plain Bore
- Bore Dia. 7/8 in
- Outside Dia. 6.35 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tb Woods
- MFR # 9SMPB
- Zoro # G8513321
- UPC # 698672640640
- Country of Origin Mexico
- Category Shaft Couplings
Dimensions
Size - Sleeve Couplings | 9 |
Bore Dia. | 7/8 in |
Outside Dia. | 6.35 in |
Height (In.) | 6.35 in |
Bore Dia. (In.) | 7/8 |
Hub Dia. (In.) | 6.35 in |
Length through Bore (In.) | 2.41 in |
Width (In.) | 2.41 in |
Outside Dia. (In.) | 6.350 |
Keyseat Size (In.) | None, Plain Bore |
Length through Bore | 2 13/32 in |
Hub Diameter | 3 5/8 in |
Screw Thread Size | 3/8"-16 |
Bore Diameter | 7/8 in |
Outside Diameter | 6 11/32 in |
Hub Body Length | 25/32 in |
Coupling Size | 9 |
Description
Sleeve Coupling Flange, Coupling Size 9, Maximum Speed 3,750 RPM, Maximum Torque 2,340 in-lb, Outside Diameter 6 11/32 in, Bore Type Round, Hub Diameter 3 5/8 in, Hub Material Cast Iron, For Bushing Size Not Applicable, Bore Diameter 7/8 in, Length through Bore 2 13/32 in, System of Measurement Inch, Hub Body Length 25/32 in, Hub Type Flange Hub, Application Compressors, Conveyors, Motors, Pumps, Bore Tolerance +0.0005 in / +0.0015 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER LUBE Multipurpose Grease, PTFE, 1/2 oz., NLGI 2 (21014)
- RULAND Shaft Collar, Alum, 2 pcs, 1-3/8in Bore Dia (ENSP60-22-A)
- SUNBELT Offset Links, Chain #60 1.1" x1.3" x0.75" (A-B1SB418)
- MARATHON MOTORS 3-Phase General Purpose Motors, 2 HP, 56HC Frame, 208-230/460V AC Voltage, 1,725 Nameplate RPM (056T17D15851)
- TB WOODS Sure-Flex Sleeve Coupling Spacer Flange, 8SC (8SC3510)
- TB WOODS Sure-Flex Coupling Spacer Hub, 7SC, Bore 1-3/8" (7SCH138)
- TB WOODS Sure-Flex Sleeve Coupling Spacer Flange, 7SC (7SC44)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 11S, Bore 2-3/8" (11S238)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 8S, Bore 7/8" (8S78)
- TB WOODS Sure-Flex Coupling Spacer Hub, 9SC, Bore 1-1/8" (9SCH118)
- DODGE 5Sc-H X 7/8 Hub (022335 5SC-H X 7/8 HUB)
- Tb Woods Couplings, Collars, & Adapters