Shop All Shaft Couplings
Tb Woods
Sure-Flex Sleeve Coupling Flange, 9S, Bore 2"
Mfr # 9S2
Zoro # G8513407
product price: $70.59
/ea
$70.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Sleeve Couplings 9
- Flange Type - Sleeve Couplings S
- Bore Type - Couplings Fixed Bore
- Bore Dia. 2 in
- Outside Dia. 6.35 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tb Woods
- MFR # 9S2
- Zoro # G8513407
- UPC # 698672640770
- Country of Origin Mexico
- Category Shaft Couplings
Dimensions
Size - Sleeve Couplings | 9 |
Bore Dia. | 2 in |
Outside Dia. | 6.35 in |
Keyway Size Type | 1/2 in x 1/4 in |
Hub Dia. (In.) | 6.35 in |
Length through Bore (In.) | 2.41 in |
Outside Dia. (In.) | 6.350 |
Width (In.) | 2.41 in |
Keyseat Size (In.) | 1/2 x 1/4 |
Height (In.) | 6.35 in |
Bore Dia. (In.) | 2 |
Length through Bore | 2 13/32 in |
Screw Thread Size | 3/8"-16 |
Bore Diameter | 2 in |
Keyway Depth | 1/4 in |
Hub Diameter | 3 5/8 in |
Coupling Size | 9 |
Keyway Width | 1/2 in |
Hub Body Length | 25/32 in |
Outside Diameter | 6 11/32 in |
Description
Sleeve Coupling Flange, Coupling Size 9, Maximum Speed 3,750 RPM, Maximum Torque 2,340 in-lb, Outside Diameter 6 11/32 in, Bore Type Round Keyed, Hub Diameter 3 5/8 in, Hub Material Cast Iron, For Bushing Size Not Applicable, Bore Diameter 2 in, Length through Bore 2 13/32 in, System of Measurement Inch, Hub Body Length 25/32 in, Hub Type Flange Hub, Application Compressors, Conveyors, Motors, Pumps, Bore Tolerance +0.0005 in / +0.0015 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 3/4" x 3 ft PVC Coupled Multipurpose Air Hose 250 psi BL (PLB07525-03-11)
- TB WOODS 5/8" Fixed Bore 1 Groove Variable Pitch Pulley 2.87" OD (1VP3058)
- TB WOODS Jaw Coupling Hub, SS100, Stnls Stl, 1-1/8" (SS100118)
- AEROQUIP Mounting Cage, 12 Dash, PK20 (1F40105-12C)
- TB WOODS Sure-Flex Coupling Spacer Hub, 7SC, Bore 1-3/8" (7SCH138)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 4J, Bore 1" (4J1)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 5J, Bore 5/8" (5J58)
- TB WOODS Dura-Flex Taper Lock Cplng Hub, WE20, Max 1-11/16" (WE20HTL)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 11B, Bushed Bore (11B)
- TB WOODS Sure-Flex Sleeve Coupling Spacer Flange, 8SC (8SC44)
- CLIMAX METAL PRODUCTS RC-087-KW4H@90 Set Screw Coupling with Keyway (RC-087-KW4H@90)
- Tb Woods Couplings, Collars, & Adapters