Shop All Shaft Couplings
Tb Woods
Sure-Flex Sleeve Coupling Flange, 9S, Bore 1-1/8"
Mfr # 9S118
Zoro # G8513337
product price: $70.49
/ea
$70.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Sleeve Couplings 9
- Flange Type - Sleeve Couplings S
- Bore Type - Couplings Fixed Bore
- Bore Dia. 1 1/8 in
- Outside Dia. 6.35 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tb Woods
- MFR # 9S118
- Zoro # G8513337
- UPC # 698672640664
- Country of Origin Mexico
- Category Shaft Couplings
Dimensions
Size - Sleeve Couplings | 9 |
Bore Dia. | 1 1/8 in |
Outside Dia. | 6.35 in |
Keyway Size Type | 1/4 in x 1/8 in |
Width (In.) | 2.41 in |
Keyseat Size (In.) | 1/4 x 1/8 |
Hub Dia. (In.) | 6.35 in |
Length through Bore (In.) | 2.41 in |
Bore Dia. (In.) | 1-1/8 |
Outside Dia. (In.) | 6.350 |
Height (In.) | 6.35 in |
Length through Bore | 2 13/32 in |
Keyway Depth | 1/8 in |
Keyway Width | 1/4 in |
Hub Diameter | 3 5/8 in |
Bore Diameter | 1 1/8 in |
Outside Diameter | 6 11/32 in |
Hub Body Length | 25/32 in |
Coupling Size | 9 |
Screw Thread Size | 3/8"-16 |
Description
Sleeve Coupling Flange, Coupling Size 9, Maximum Speed 3,750 RPM, Maximum Torque 2,340 in-lb, Outside Diameter 6 11/32 in, Bore Type Round Keyed, Hub Diameter 3 5/8 in, Hub Material Cast Iron, For Bushing Size Not Applicable, Bore Diameter 1 1/8 in, Length through Bore 2 13/32 in, System of Measurement Inch, Hub Body Length 25/32 in, Hub Type Flange Hub, Application Compressors, Conveyors, Motors, Pumps, Bore Tolerance +0.0005 in / +0.0015 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor, 1hp, D/D Blower (3LU90)
- DAYTON Motor Start Capacitor, 165V, 4-3/8 In. H (6FLV5)
- NACHI 6200 Series Deep Groove Radial Ball Brg (6217Z C3)
- DIXON Air Chief Coupler1/4", PushOn Hose3/8", BR (DC2044L)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 8S, Bore 2-1/8" (8S218)
- TB WOODS Sure-Flex Sleeve Coupling Spacer Flange, 6SC (6SC44)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 10S, Bore 1-1/2" (10S112)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 6S, Bore 1-1/4in (6S114)
- TB WOODS Sure-Flex Coupling Spacer Hub, 6SC, Bore 1-3/8" (6SCH138)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 10S, Bore 2-3/8" (10S238)
- TB WOODS Sure-Flex Coupling Spacer Hub, 8SC, Bore 1-7/8" (8SCH178)
- Tb Woods Couplings, Collars, & Adapters