Shop All Shaft Couplings
Tb Woods
Sure-Flex Sleeve Coupling Flange, 8S, Plain Bore3/4"
Mfr # 8SMPB
Zoro # G8513215
product price: $46.55
/ea
$46.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Sleeve Couplings 8
- Flange Type - Sleeve Couplings S
- Bore Type - Couplings Plain Bore
- Bore Dia. 3/4 in
- Outside Dia. 5.45 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tb Woods
- MFR # 8SMPB
- Zoro # G8513215
- UPC # 698672641340
- Country of Origin Mexico
- Category Shaft Couplings
Dimensions
Size - Sleeve Couplings | 8 |
Bore Dia. | 3/4 in |
Outside Dia. | 5.45 in |
Hub Dia. (In.) | 5.45 in |
Outside Dia. (In.) | 5.450 |
Length through Bore (In.) | 2.09 in |
Width (In.) | 2.09 in |
Height (In.) | 5.45 in |
Keyseat Size (In.) | None, Plain Bore |
Bore Dia. (In.) | 3/4 |
Length through Bore | 2 3/32 in |
Bore Diameter | 3/4 in |
Hub Body Length | 3/4 in |
Outside Diameter | 5 29/64 in |
Screw Thread Size | 3/8"-16 |
Coupling Size | 8 |
Hub Diameter | 3 1/4 in |
Description
Sleeve Coupling Flange, Coupling Size 8, Maximum Speed 4,500 RPM, Maximum Torque 1,475 in-lb, Outside Diameter 5 29/64 in, Bore Type Round, Hub Diameter 3 1/4 in, Hub Material Cast Iron, For Bushing Size Not Applicable, Bore Diameter 3/4 in, Length through Bore 2 3/32 in, System of Measurement Inch, Hub Body Length 3/4 in, Hub Type Flange Hub, Application Compressors, Conveyors, Motors, Pumps, Bore Tolerance +0.0005 in / +0.0015 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES 08MP-06FP 90 Deg Street Elbow Forged (5502-08-06-FG)
- ZORO SELECT 2" ID x 20 ft PVC Water Suction Hose 70 PSI Clear/WT (45DU48)
- CLIMAX METAL PRODUCTS 1 1/4" Id, 2Set/2Screwsat90 Kwset Screw Coupling, Stl, Bo (RC-125-KW4H@90)
- SPEEDAIRE Throttle Control Assembly, Honda (CV006411AV)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 3J, Bore 7/8" (3J78)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 11S, Bore 1-3/4" (11S134)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 10S, Bore 2-3/8" (10S238)
- TB WOODS Sure-Flex Coupling Spacer Hub, 10SC, Bore 2-3/8" (10SCH238)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 3J, Bore 3/4" (3J34)
- TB WOODS Sure-Flex Coupling Spacer Hub, 7SC, Bore 1-5/8" (7SCH158)
- CLIMAX METAL PRODUCTS 10mm X 10mm ID Split Kw Metric Clamp Coupling, Stl, Bo (MISCC-10-10-KW)
- Tb Woods Couplings, Collars, & Adapters