Shop All Shaft Couplings
Tb Woods
Sure-Flex Sleeve Coupling Flange, 8S, Bore 1"
Mfr # 8S1
Zoro # G8513233
product price: $52.65
/ea
$52.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Sleeve Couplings 8
- Flange Type - Sleeve Couplings S
- Bore Type - Couplings Fixed Bore
- Bore Dia. 1 in
- Outside Dia. 5.45 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tb Woods
- MFR # 8S1
- Zoro # G8513233
- UPC # 698672640480
- Country of Origin Mexico
- Category Shaft Couplings
Dimensions
Size - Sleeve Couplings | 8 |
Bore Dia. | 1 in |
Outside Dia. | 5.45 in |
Keyway Size Type | 1/4 in x 1/8 in |
Width (In.) | 2.09 in |
Height (In.) | 5.45 in |
Hub Dia. (In.) | 5.45 in |
Length through Bore (In.) | 2.09 in |
Bore Dia. (In.) | 1 |
Outside Dia. (In.) | 5.450 |
Keyseat Size (In.) | 1/4 x 1/8 |
Length through Bore | 2 3/32 in |
Hub Body Length | 3/4 in |
Hub Diameter | 3 1/4 in |
Coupling Size | 8 |
Keyway Depth | 1/8 in |
Outside Diameter | 5 29/64 in |
Screw Thread Size | 3/8"-16 |
Keyway Width | 1/4 in |
Bore Diameter | 1 in |
Description
Sleeve Coupling Flange, Coupling Size 8, Maximum Speed 4,500 RPM, Maximum Torque 1,475 in-lb, Outside Diameter 5 29/64 in, Bore Type Round Keyed, Hub Diameter 3 1/4 in, Hub Material Cast Iron, For Bushing Size Not Applicable, Bore Diameter 1 in, Length through Bore 2 3/32 in, System of Measurement Inch, Hub Body Length 3/4 in, Hub Type Flange Hub, Application Compressors, Conveyors, Motors, Pumps, Bore Tolerance +0.0005 in / +0.0015 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Radial Ball Bearing, SS, 17mm, SS6203 2RS (SS6203 2RS FM222)
- DAYTON 3-Phase General Purpose Motor, 5 HP, 182/4T Frame, 230/460V AC Voltage, 1,750 Nameplate RPM (36VF05)
- WEATHERHEAD Z Series Crimp-on End Fitting, 16611 (06Z-604)
- TERRE PRODUCTS V-Groove Drive Pulley - 3'' Dia. - 3/4'' Bore - Steel (230034)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 6J, Bore 1" (6J1)
- TB WOODS Sure-Flex Coupling Spacer Hub, 9SC, Bore 1-1/8" (9SCH118)
- TB WOODS Sure-Flex Sleeve Coupling Spacer Flange, 8SC (8SC35)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 11S, Bore 1-5/8" (11S158)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 7S, Bore 1-1/4" (7S114)
- TB WOODS Sure-Flex Sleeve Coupling Spacer Flange, 8SC (8SC3510)
- GLOBAL GRC-087 Set Screw Coupling (GRC-087)
- Tb Woods Couplings, Collars, & Adapters