Shop All Shaft Couplings
Tb Woods
Sure-Flex Sleeve Coupling Flange, 8S, Bore 1-3/4"
Mfr # 8S134
Zoro # G8513294
product price: $46.49
/ea
$46.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Sleeve Couplings 8
- Flange Type - Sleeve Couplings S
- Bore Type - Couplings Fixed Bore
- Bore Dia. 1 3/4 in
- Outside Dia. 5.45 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tb Woods
- MFR # 8S134
- Zoro # G8513294
- UPC # 698672640589
- Country of Origin Mexico
- Category Shaft Couplings
Dimensions
Size - Sleeve Couplings | 8 |
Bore Dia. | 1 3/4 in |
Outside Dia. | 5.45 in |
Keyway Size Type | 3/8 in x 3/16 in |
Height (In.) | 5.45 in |
Hub Dia. (In.) | 5.45 in |
Outside Dia. (In.) | 5.450 |
Bore Dia. (In.) | 1-3/4 |
Width (In.) | 2.09 in |
Length through Bore (In.) | 2.09 in |
Keyseat Size (In.) | 3/8 x 3/16 |
Length through Bore | 2 3/32 in |
Screw Thread Size | 3/8"-16 |
Keyway Depth | 3/16 in |
Bore Diameter | 1 3/4 in |
Coupling Size | 8 |
Hub Diameter | 3 1/4 in |
Keyway Width | 3/8 in |
Outside Diameter | 5 29/64 in |
Hub Body Length | 3/4 in |
Description
Sleeve Coupling Flange, Coupling Size 8, Maximum Speed 4,500 RPM, Maximum Torque 1,475 in-lb, Outside Diameter 5 29/64 in, Bore Type Round Keyed, Hub Diameter 3 1/4 in, Hub Material Cast Iron, For Bushing Size Not Applicable, Bore Diameter 1 3/4 in, Length through Bore 2 3/32 in, System of Measurement Inch, Hub Body Length 3/4 in, Hub Type Flange Hub, Application Compressors, Conveyors, Motors, Pumps, Bore Tolerance +0.0005 in / +0.0015 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANE PARTS 370/440V Oval Run Capacitor Replaces CPT00088 (SFCAP10440 10MFD)
- TRITAN Jaw Coupling Hub, Straight Jaw, Finished Bore with Keyway, Bore: 1.125 (L099 HUB X 1 1/8)
- MIDWEST FASTENER 3/8" 18-8 Stainless Steel Shaft Collars 3PK (32465)
- PIX V-Belt, Cogged 3/8 X 35 (3VX350)
- TB WOODS Sure-Flex Sleeve Coupling Spacer Hub, 5SC, Bore 7/8" (5SCH78)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 9S, Bore 2-1/4" (9S214)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 6S, Bore 1-5/8in (6S158)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 5J, Bore 1-1/8" (5J118)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 6J, Bore 1" (6J1)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 4J, Bore 1/2" (4J12)
- KOP-FLEX Disc Cplng High Trqdisc Pk Assem, Style Kd11, 20, 21, 22, 04, 41, 42, Size 304 (304 KD HTDP)
- Tb Woods Couplings, Collars, & Adapters