Shop All Shaft Couplings
Tb Woods
Sure-Flex Sleeve Coupling Flange, 8S, Bore 1-1/8"
Mfr # 8S118
Zoro # G8513242
product price: $48.99
/ea
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Sleeve Couplings 8
- Flange Type - Sleeve Couplings S
- Bore Type - Couplings Fixed Bore
- Bore Dia. 1 1/8 in
- Outside Dia. 5.45 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tb Woods
- MFR # 8S118
- Zoro # G8513242
- UPC # 698672640497
- Country of Origin Mexico
- Category Shaft Couplings
Dimensions
Size - Sleeve Couplings | 8 |
Bore Dia. | 1 1/8 in |
Outside Dia. | 5.45 in |
Keyway Size Type | 1/4 in x 1/8 in |
Width (In.) | 2.09 in |
Height (In.) | 5.45 in |
Outside Dia. (In.) | 5.450 |
Keyseat Size (In.) | 1/4 x 1/8 |
Bore Dia. (In.) | 1-1/8 |
Length through Bore (In.) | 2.09 in |
Hub Dia. (In.) | 5.45 in |
Length through Bore | 2 3/32 in |
Keyway Width | 1/4 in |
Hub Body Length | 3/4 in |
Outside Diameter | 5 29/64 in |
Screw Thread Size | 3/8"-16 |
Hub Diameter | 3 1/4 in |
Coupling Size | 8 |
Bore Diameter | 1 1/8 in |
Keyway Depth | 1/8 in |
Description
Sleeve Coupling Flange, Coupling Size 8, Maximum Speed 4,500 RPM, Maximum Torque 1,475 in-lb, Outside Diameter 5 29/64 in, Bore Type Round Keyed, Hub Diameter 3 1/4 in, Hub Material Cast Iron, For Bushing Size Not Applicable, Bore Diameter 1 1/8 in, Length through Bore 2 3/32 in, System of Measurement Inch, Hub Body Length 3/4 in, Hub Type Flange Hub, Application Compressors, Conveyors, Motors, Pumps, Bore Tolerance +0.0005 in / +0.0015 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Coupler Plug, Steel, 3/8 In. Pipe, 110 cfm (H1F)
- NTN Pillow Block Bearing, Ball, 2-15/16" Bore (UCPX15-215D1)
- DAYTON HVAC Motor, 1/70 HP, 1550 rpm, 115V, 3.3 (71634162M)
- DAYTON Motor Start Capacitor, 130-158 MFD, Round (2MET2)
- TB WOODS Sure-Flex Coupling Spacer Hub, 6SC, Bore 1-1/8" (6SCH118)
- TB WOODS Sure-Flex Sleeve Coupling Spacer Flange, 9SC (9SC5011)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 6S, Bore 1-3/8in (6S138)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 8S, Plain Bore3/4" (8SMPB)
- TB WOODS Sure-Flex Coupling Spacer Hub, 6SC, Bore 1-3/8" (6SCH138)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 6J, Bore 3/4" (6J34)
- CLIMAX METAL PRODUCTS RC-100-4H@90 Set Screw Coupling (RC-100-4H@90)
- Tb Woods Couplings, Collars, & Adapters