Shop All Shaft Couplings
Tb Woods
Sure-Flex Sleeve Coupling Flange, 8S, Bore 1-1/4"
Mfr # 8S114
Zoro # G8513251
$50.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Sleeve Couplings 8
- Flange Type - Sleeve Couplings S
- Bore Type - Couplings Fixed Bore
- Bore Dia. 1 1/4 in
- Outside Dia. 5.45 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tb Woods
- MFR # 8S114
- Zoro # G8513251
- UPC # 698672640510
- Country of Origin Mexico
- Category Shaft Couplings
Dimensions
Size - Sleeve Couplings | 8 |
Bore Dia. | 1 1/4 in |
Outside Dia. | 5.45 in |
Keyway Size Type | 1/4 in x 1/8 in |
Height (In.) | 5.45 in |
Bore Dia. (In.) | 1-1/4 |
Hub Dia. (In.) | 5.45 in |
Outside Dia. (In.) | 5.450 |
Keyseat Size (In.) | 1/4 x 1/8 |
Width (In.) | 2.09 in |
Length through Bore (In.) | 2.09 in |
Length through Bore | 2 3/32 in |
Bore Diameter | 1 1/8 in |
Outside Diameter | 5 29/64 in |
Keyway Width | 1/4 in |
Keyway Depth | 1/8 in |
Coupling Size | 8 |
Hub Body Length | 3/4 in |
Screw Thread Size | 3/8"-16 |
Hub Diameter | 3 1/4 in |
Description
Sleeve Coupling Flange, Coupling Size 8, Maximum Speed 4,500 RPM, Maximum Torque 1,475 in-lb, Outside Diameter 5 29/64 in, Bore Type Round Keyed, Hub Diameter 3 1/4 in, Hub Material Cast Iron, For Bushing Size Not Applicable, Bore Diameter 1 1/8 in, Length through Bore 2 3/32 in, System of Measurement Inch, Hub Body Length 3/4 in, Hub Type Flange Hub, Application Compressors, Conveyors, Motors, Pumps, Bore Tolerance +0.0005 in / +0.0015 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 5L440 V-Belt, 44" Outside Length, 21/32" Top Width, 1 Ribs (5L440)
- NATIONAL Small Bore Metric Seals, 30X45X7-R2LS32-S (30X45X7-R2LS32-S)
- GATES Polyflex Belts, 5M545 (5M545)
- TRIM Cutting Oil, 5 gal. (OM287/5)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 10S, Bore 2-1/4" (10S214)
- TB WOODS Sure-Flex Coupling Spacer Flange, 4JSC, Bore 5/8" (4JSC3558)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 10S, Bore 1-3/8" (10S138)
- TB WOODS Sure-Flex Sleeve Coupling Spacer Flange, 9SC (9SC5011)
- TB WOODS Sure-Flex Sleeve Coupling Spacer Flange, 8SC (8SC3510)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 11S, Bore 2-3/8" (11S238)
- KOP-FLEX Disc Coupling Flange Fastener Set - Style Kd1 & Kd2 - Size 303 (303 KD FFSMT)
- Tb Woods Couplings, Collars, & Adapters