Shop All Shaft Couplings
Tb Woods
Sure-Flex Sleeve Coupling Flange, 8S, Bore 1-1/2"
Mfr # 8S112
Zoro # G8513276
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Sleeve Couplings 8
- Flange Type - Sleeve Couplings S
- Bore Type - Couplings Fixed Bore
- Bore Dia. 1 1/2 in
- Outside Dia. 5.45 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tb Woods
- MFR # 8S112
- Zoro # G8513276
- UPC # 698672640558
- Country of Origin Mexico
- Category Shaft Couplings
Dimensions
Size - Sleeve Couplings | 8 |
Bore Dia. | 1 1/2 in |
Outside Dia. | 5.45 in |
Keyway Size Type | 3/8 in x 3/16 in |
Height (In.) | 5.45 in |
Width (In.) | 2.09 in |
Keyseat Size (In.) | 3/8 x 3/16 |
Hub Dia. (In.) | 5.45 in |
Length through Bore (In.) | 2.09 in |
Bore Dia. (In.) | 1-1/2 |
Outside Dia. (In.) | 5.450 |
Length through Bore | 2 3/32 in |
Keyway Depth | 3/16 in |
Outside Diameter | 5 29/64 in |
Screw Thread Size | 3/8"-16 |
Coupling Size | 8 |
Hub Diameter | 3 1/4 in |
Hub Body Length | 3/4 in |
Bore Diameter | 1 1/2 in |
Keyway Width | 3/8 in |
Description
Sleeve Coupling Flange, Coupling Size 8, Maximum Speed 4,500 RPM, Maximum Torque 1,475 in-lb, Outside Diameter 5 29/64 in, Bore Type Round Keyed, Hub Diameter 3 1/4 in, Hub Material Cast Iron, For Bushing Size Not Applicable, Bore Diameter 1 1/2 in, Length through Bore 2 3/32 in, System of Measurement Inch, Hub Body Length 3/4 in, Hub Type Flange Hub, Application Compressors, Conveyors, Motors, Pumps, Bore Tolerance +0.0005 in / +0.0015 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS 5/8" Fixed Bore 1 Groove Variable Pitch Pulley 4.75" OD (1VP5058)
- PARKER Coupler Body, Steel, FNPT, 1/4 In. Pipe (15C)
- FESTO Compact Cylinder ADVU-16-40-A-P-A (ADVU-16-40-A-P-A)
- SPEEDAIRE Air Impact Wrench, 1 In Drive (21AA52)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 11S, Bore 2-7/8" (11S278)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 11S, Bore 1-7/8" (11S178)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 7S, Bore 1-7/8" (7S178)
- TB WOODS Sure-Flex Sleeve Coupling Spacer Hub, 6SC, Bore 1" (6SCH1)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 10B, Bushed Bore (10B)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 5J, Bore 7/8" (5J78)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 9S, Bore 2-3/8" (9S238)
- Tb Woods Couplings, Collars, & Adapters