Shop All Shaft Couplings
Tb Woods
Sure-Flex Sleeve Coupling Flange, 8B, Bushed Bore
Mfr # 8B
Zoro # G8514247
product price: $67.89
/ea
$67.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Sleeve Couplings 8
- Flange Type - Sleeve Couplings B
- Bore Type - Couplings Bushed Bore
- Outside Dia. 5.45 in
- Ideal For Applications In Motors, Pumps, Compressors, Blowers, Mixers and Conveyors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tb Woods
- MFR # 8B
- Zoro # G8514247
- UPC # 698672640459
- Country of Origin Mexico
- Category Shaft Couplings
Dimensions
Size - Sleeve Couplings | 8 |
Outside Dia. | 5.45 in |
Height (In.) | 5.45 in |
Hub Dia. (In.) | 5.45 in |
Width (In.) | 1.34 in |
Outside Dia. (In.) | 5.450 |
Keyseat Size (In.) | None |
Length through Bore | 1 1/4 in |
For Bushing Size | SH |
Hub Diameter | 5 29/64 in |
Outside Diameter | 5 29/64 in |
Hub Body Length | 29/32 in |
Coupling Size | 8 |
Description
Sleeve Coupling Flange, Coupling Size 8, Maximum Speed 4,500 RPM, Maximum Torque 1,475 in-lb, Outside Diameter 5 29/64 in, Bore Type Quick Disconnect Bushing, Hub Diameter 5 29/64 in, Hub Material Cast Iron, For Bushing Size SH, Bore Diameter Not Applicable, Length through Bore 1 1/4 in, System of Measurement Inch, Hub Body Length 29/32 in, Hub Type Flange Hub, Application Compressors, Conveyors, Motors, Pumps, Bore Tolerance Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRINCE Detent Adjusting Cart (660330002)
- BESTORQ Cogged Belt, 48 in Outside Length, 3/8 in Top Width, 1 Ribs (AX46)
- NSK NSK 6305, 6300 Series Single Row Deep Groove Ball Bearing (6305)
- D&D 44 1/2" Outside Length, 1/2" Top Width, 1 Ribs (A42.5/4L445)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 8S, Bore 1-7/8" (8S178)
- TB WOODS Sure-Flex Sleeve Coupling Spacer Flange, 6SC (6SC35)
- TB WOODS Sure-Flex Sleeve Coupling Spacer Flange, 9SC (9SC5011)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 7S, Bore 7/8" (7S78)
- TB WOODS Sure-Flex Coupling Spacer Hub, 10SC, Bore 2-3/8" (10SCH238)
- TB WOODS Sure-Flex Sleeve Coupling Spacer Hub, 7SC, Bore 7/8" (7SCH78)
- CLIMAX METAL PRODUCTS C133E-493 Keyless Locking Assembly (C133E-493)
- Tb Woods Couplings, Collars, & Adapters