Shop All Shaft Couplings
Tb Woods
Sure-Flex Sleeve Coupling Flange, 7S, Plain Bore5/8"
Mfr # 7SMPB
Zoro # G8513127
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Sleeve Couplings 7
- Flange Type - Sleeve Couplings S
- Bore Type - Couplings Plain Bore
- Bore Dia. 5/8 in
- Outside Dia. 4.625 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tb Woods
- MFR # 7SMPB
- Zoro # G8513127
- UPC # 698672640305
- Country of Origin Mexico
- Category Shaft Couplings
Dimensions
Size - Sleeve Couplings | 7 |
Bore Dia. | 5/8 in |
Outside Dia. | 4.625 in |
Bore Dia. (In.) | 5/8 |
Hub Dia. (In.) | 4.625 in |
Width (In.) | 1.84 in |
Length through Bore (In.) | 1.84 in |
Keyseat Size (In.) | None, Plain Bore |
Outside Dia. (In.) | 4.625 |
Height (In.) | 4.625 in |
Length through Bore | 1 27/32 in |
Hub Body Length | 1 in |
Coupling Size | 7 |
Hub Diameter | 2 13/16 in |
Outside Diameter | 4 5/8 in |
Screw Thread Size | 5/16"-18 |
Bore Diameter | 5/8 in |
Description
Sleeve Coupling Flange, Coupling Size 7, Maximum Speed 5,250 RPM, Maximum Torque 940 in-lb, Outside Diameter 4 5/8 in, Bore Type Round, Hub Diameter 2 13/16 in, Hub Material Cast Iron, For Bushing Size Not Applicable, Bore Diameter 5/8 in, Length through Bore 1 27/32 in, System of Measurement Inch, Hub Body Length 1 in, Hub Type Flange Hub, Application Compressors, Conveyors, Motors, Pumps, Bore Tolerance +0.0005 in / +0.0015 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Oil level indicators, HCX.76-AR-M10 (HCX-AR)
- FREUD Ball Bearing, 5/8" dia. (62-112)
- ZORO SELECT Hose Clamp, 2 to 4 In, SAE 56, SS, PK10 (6356)
- THOMSON Pillow Block, 0.500 In Bore, 1.690 In L (FNYBUPB08ALS)
- TB WOODS Dura-Flex Taper Lock Cplng Hub, WE20, Max 1-11/16" (WE20HTL)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 8S, Bore 1-3/8" (8S138)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 6J, Bore 7/8" (6J78)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 5J, Bore 7/8" (5J78)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 10S, Bore 2-1/8" (10S218)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 8S, Bore 1-1/8" (8S118)
- GLOBAL GRC-062-KW Set Screw Coupling with Keyway (GRC-062-KW)
- Tb Woods Shaft Couplings