Shop All Shaft Couplings
Tb Woods
Sure-Flex Sleeve Coupling Flange, 7S, Bore 7/8"
Mfr # 7S78
Zoro # G8513136
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Sleeve Couplings 7
- Flange Type - Sleeve Couplings S
- Bore Type - Couplings Fixed Bore
- Bore Dia. 7/8 in
- Outside Dia. 4.625 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tb Woods
- MFR # 7S78
- Zoro # G8513136
- UPC # 698672640329
- Country of Origin Mexico
- Category Shaft Couplings
Dimensions
Size - Sleeve Couplings | 7 |
Bore Dia. | 7/8 in |
Outside Dia. | 4.625 in |
Keyway Size Type | 3/16 in x 3/32 in |
Hub Dia. (In.) | 4.625 in |
Keyseat Size (In.) | 3/16 x 3/32 |
Bore Dia. (In.) | 7/8 |
Height (In.) | 4.625 in |
Length through Bore (In.) | 1.84 in |
Width (In.) | 1.84 in |
Outside Dia. (In.) | 4.625 |
Length through Bore | 1 27/32 in |
Hub Body Length | 1 in |
Coupling Size | 7 |
Screw Thread Size | 5/16"-18 |
Hub Diameter | 2 13/16 in |
Keyway Depth | 3/32 in |
Bore Diameter | 7/8 in |
Outside Diameter | 4 5/8 in |
Keyway Width | 3/16 in |
Description
Sleeve Coupling Flange, Coupling Size 7, Maximum Speed 5,250 RPM, Maximum Torque 940 in-lb, Outside Diameter 4 5/8 in, Bore Type Round Keyed, Hub Diameter 2 13/16 in, Hub Material Cast Iron, For Bushing Size Not Applicable, Bore Diameter 7/8 in, Length through Bore 1 27/32 in, System of Measurement Inch, Hub Body Length 1 in, Hub Type Flange Hub, Application Compressors, Conveyors, Motors, Pumps, Bore Tolerance +0.0005 in / +0.0015 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces PARKER 925835, Pressure Line, 25 micron, Outside-In (MF0059646)
- TITAN PRO Motor Dual Run Cap, 25/5 MFD, 370-440V (TRCFD255)
- MARATHON 2 Hp General Purpose Motor, 3 Phase, 1800 Rpm, U424A (U424A)
- HERITAGE Grease Fitting, M8mm, x1 CS Z3 (H2103Z3)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 6S, Bore 1-1/8in (6S118)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 4J, Bore 7/8" (4J78)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 3J, Bore 5/8" (3J58)
- TB WOODS Dura-Flex Taper Lock Coupling Hub, WE30, Max 2-1/8" (WE30HTL)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 6J, Bore 3/4" (6J34)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 8S, Bore 1-1/8" (8S118)
- GLOBAL G2SCC-125-125KW Two-Piece Industry Standard Clamping Coupling with Keyway (G2SCC-125-125KW)
- Tb Woods Couplings, Collars, & Adapters