Shop All Shaft Couplings
Tb Woods
Sure-Flex Sleeve Coupling Flange, 7S, Bore 1"
Mfr # 7S1
Zoro # G8513145
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Sleeve Couplings 7
- Flange Type - Sleeve Couplings S
- Bore Type - Couplings Fixed Bore
- Bore Dia. 1 in
- Outside Dia. 4.625 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tb Woods
- MFR # 7S1
- Zoro # G8513145
- UPC # 698672640343
- Country of Origin Mexico
- Category Shaft Couplings
Dimensions
Size - Sleeve Couplings | 7 |
Bore Dia. | 1 in |
Outside Dia. | 4.625 in |
Keyway Size Type | 1/4 in x 1/8 in |
Bore Dia. (In.) | 1 |
Width (In.) | 1.84 in |
Height (In.) | 4.625 in |
Length through Bore (In.) | 1.84 in |
Outside Dia. (In.) | 4.625 |
Keyseat Size (In.) | 1/4 x 1/8 |
Hub Dia. (In.) | 4.625 in |
Length through Bore | 1 27/32 in |
Hub Body Length | 1 in |
Keyway Depth | 1/8 in |
Keyway Width | 1/4 in |
Screw Thread Size | 5/16"-18 |
Outside Diameter | 4 5/8 in |
Coupling Size | 7 |
Bore Diameter | 1 in |
Hub Diameter | 2 13/16 in |
Description
Sleeve Coupling Flange, Coupling Size 7, Maximum Speed 5,250 RPM, Maximum Torque 940 in-lb, Outside Diameter 4 5/8 in, Bore Type Round Keyed, Hub Diameter 2 13/16 in, Hub Material Cast Iron, For Bushing Size Not Applicable, Bore Diameter 1 in, Length through Bore 1 27/32 in, System of Measurement Inch, Hub Body Length 1 in, Hub Type Flange Hub, Application Compressors, Conveyors, Motors, Pumps, Bore Tolerance +0.0005 in / +0.0015 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Hydraulic Self Contained Crimp Tool (Y750HSXT)
- FESTO Short-Stroke Cylinder ADVC-16-5-I-P (ADVC-16-5-I-P)
- ZEP Lubricant, Dry Film, 11 oz., PK12 (27601)
- DAYTON B172 V-Belt, 175" Outside Length, 21/32" Top Width, 1 Ribs (13V808)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 7S, Bore 1-1/8" (7S118)
- TB WOODS Dura-Flex Taper Lock Coupling Hub, WE30, Max 2-1/8" (WE30HTL)
- TB WOODS Sure-Flex Sleeve Coupling Spacer Flange, 9SC (9SC7011)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 4J, Bore 3/4" (4J34)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 7S, Bore 1-5/8" (7S158)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 8S, Bore 1-3/4" (8S134)
- CLIMAX METAL PRODUCTS C133E-493 Keyless Locking Assembly (C133E-493)
- Tb Woods Shaft Couplings