Shop All Shaft Couplings
Tb Woods
Sure-Flex Sleeve Coupling Flange, 7S, Bore 1-3/8"
Mfr # 7S138
Zoro # G8513172
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size - Sleeve Couplings 7
- Flange Type - Sleeve Couplings S
- Bore Type - Couplings Fixed Bore
- Bore Dia. 1 3/8 in
- Outside Dia. 4.625 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tb Woods
- MFR # 7S138
- Zoro # G8513172
- UPC # 698672640404
- Country of Origin Mexico
- Category Shaft Couplings
Dimensions
Size - Sleeve Couplings | 7 |
Bore Dia. | 1 3/8 in |
Outside Dia. | 4.625 in |
Keyway Size Type | 5/16 in x 5/32 in |
Keyseat Size (In.) | 5/16 x 5/32 |
Hub Dia. (In.) | 4.625 in |
Outside Dia. (In.) | 4.625 |
Width (In.) | 1.84 in |
Bore Dia. (In.) | 1-3/8 |
Length through Bore (In.) | 1.84 in |
Height (In.) | 4.625 in |
Length through Bore | 1 27/32 in |
Screw Thread Size | 5/16"-18 |
Outside Diameter | 4 5/8 in |
Keyway Depth | 5/32 in |
Coupling Size | 7 |
Hub Body Length | 1 in |
Keyway Width | 5/16 in |
Bore Diameter | 1 3/8 in |
Hub Diameter | 2 13/16 in |
Description
Sleeve Coupling Flange, Coupling Size 7, Maximum Speed 5,250 RPM, Maximum Torque 940 in-lb, Outside Diameter 4 5/8 in, Bore Type Round Keyed, Hub Diameter 2 13/16 in, Hub Material Cast Iron, For Bushing Size Not Applicable, Bore Diameter 1 3/8 in, Length through Bore 1 27/32 in, System of Measurement Inch, Hub Body Length 1 in, Hub Type Flange Hub, Application Compressors, Conveyors, Motors, Pumps, Bore Tolerance +0.0005 in / +0.0015 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SALES Hex Conveyor Bearing, 7/16 In, 1.703 In OD (CB-177H05)
- CALIFORNIA AIR TOOLS Air Compressor, Ultra Quiet, 2.0 HP (4620AC)
- PIX Belt, BB, 21/32 x 109.6 in. OC (BB105)
- MAXIM UNIVERSAL JOINT ASSEMBLIES (STANDARD SERIES): 1’’ X 1’’ I.D., 1/4’’ KEYWAY (133016)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 10S, Bore 2-3/8" (10S238)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 8S, Bore 2-1/8" (8S218)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 11S, Bore 2-7/8" (11S278)
- TB WOODS Sure-Flex Coupling Spacer Hub, 8SC, Plain Bore 3/4" (8SCHMPB)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 5J, Bore 5/8" (5J58)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 11S, Bore 2" (11S2)
- DODGE Couplings/Flex Clutch, PX70 TAPER-LOCK FLG ASSY 1610 (PX70 TAPER-LOCK FLG ASSY 1610)
- Tb Woods Shaft Couplings