Shop All Shaft Couplings
Tb Woods
Sure-Flex Sleeve Coupling Flange, 7B, Bushed Bore
Mfr # 7B
Zoro # G8514231
product price: $60.39
/ea
$60.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Sleeve Couplings 7
- Flange Type - Sleeve Couplings B
- Bore Type - Couplings Bushed Bore
- Outside Dia. 4.625 in
- Max. Angular Misalignment 1 Degrees For EPDM/Neoprene Sleeves
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tb Woods
- MFR # 7B
- Zoro # G8514231
- UPC # 698672640299
- Country of Origin Mexico
- Category Shaft Couplings
Dimensions
Size - Sleeve Couplings | 7 |
Outside Dia. | 4.625 in |
Outside Dia. (In.) | 4.625 |
Height (In.) | 4.625 in |
Keyseat Size (In.) | None |
Width (In.) | 1.16 in |
Hub Dia. (In.) | 4.625 in |
Length through Bore | 1 in |
Coupling Size | 7 |
For Bushing Size | JA |
Hub Diameter | 4 5/8 in |
Hub Body Length | 25/32 in |
Outside Diameter | 4 5/8 in |
Description
Sleeve Coupling Flange, Coupling Size 7, Maximum Speed 5,250 RPM, Maximum Torque 940 in-lb, Outside Diameter 4 5/8 in, Bore Type Quick Disconnect Bushing, Hub Diameter 4 5/8 in, Hub Material Cast Iron, For Bushing Size JA, Bore Diameter Not Applicable, Length through Bore 1 in, System of Measurement Inch, Hub Body Length 25/32 in, Hub Type Flange Hub, Application Compressors, Conveyors, Motors, Pumps, Bore Tolerance Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE GearbeltPulley, XL, 30 Grooves (30XLB037-6FA)
- STEELMAN Weather-Resistant 3/8'' NPT-M to 1/2'' NPT-M 1/2'' ID 5ft Rbr Whip Air Hose, Red W/ Brass Fittings (61263)
- CONTINENTAL Air Hose, 3/4"I.D., 15 ft. (HZY07530-15-11-G)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1 Bore Dia., 32 # of Teeth (50BS32H X 1)
- TB WOODS Sure-Flex Coupling Spacer Flange, 4JSC, Bore 1-1/8" (4JSC35118)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 8S, Bore 1-1/4" (8S114)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 5J, Bore 3/4" (5J34)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 4J, Bore 5/8" (4J58)
- TB WOODS Sure-Flex Sleeve Coupling Spacer Flange, 8SC (8SC5010)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 8S, Bore 1-7/8" (8S178)
- CLIMAX METAL PRODUCTS RC-031-4H@90 Set Screw Coupling (RC-031-4H@90)
- Tb Woods Couplings, Collars, & Adapters