Shop All Shaft Couplings
Tb Woods
Sure-Flex Sleeve Coupling Flange, 6S, Pln Bore 5/8in
Mfr # 6SMPB
Zoro # G4241170
product price: $34.79
/ea
$34.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Sleeve Couplings 6
- Flange Type - Sleeve Couplings S
- Bore Type - Couplings Plain Bore
- Bore Dia. 5/8 in
- Outside Dia. 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tb Woods
- MFR # 6SMPB
- Zoro # G4241170
- UPC # 698672640138
- Country of Origin Mexico
- Category Shaft Couplings
Dimensions
Size - Sleeve Couplings | 6 |
Bore Dia. | 5/8 in |
Outside Dia. | 4 in |
Height (In.) | 1.625 in |
Outside Dia. (In.) | 4.00 |
Keyseat Size (In.) | None, Plain Bore |
Length through Bore (In.) | 1.63 in |
Hub Dia. (In.) | 4.0 in |
Bore Dia. (In.) | 5/8 |
Width (In.) | 1.625 in |
Length through Bore | 1 5/8 in |
Outside Diameter | 4 in |
Hub Body Length | 17/32 in |
Bore Diameter | 5/8 in |
Coupling Size | 6 |
Screw Thread Size | 5/16"-18 |
Hub Diameter | 2 1/2 in |
Description
Sleeve Coupling Flange, Coupling Size 6, Maximum Speed 6,000 RPM, Maximum Torque 585 in-lb, Outside Diameter 4 in, Bore Type Round, Hub Diameter 2 1/2 in, Hub Material Cast Iron, For Bushing Size Not Applicable, Bore Diameter 5/8 in, Length through Bore 1 5/8 in, System of Measurement Inch, Hub Body Length 17/32 in, Hub Type Spacer Hub, Application Compressors, Conveyors, Motors, Pumps, Bore Tolerance +0.0005 in / +0.0015 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAPTALL Hose Adapter, 9/16", Metric, 3/8 (9037-0406)
- D&D 214 3/5" Outside Length, 2/3" Top Width, 1 Ribs (BB210)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1260887, Pressure Line, 25 micron, Outside-In (MF0060336)
- CONTINENTAL CONTITECH BX67 Cogged V-Belt, 70" Outside Length, 21/32" Top Width, 1 Ribs (BX67)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 10S, Bore 2-1/4" (10S214)
- TB WOODS Dura-Flex Taper Lock Cplng Hub, WE20, Max 1-11/16" (WE20HTL)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 5J, Bore 7/8" (5J78)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 5J, Bore 1" (5J1)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 6S, Bore 1-1/4in (6S114)
- TB WOODS Sure-Flex Sleeve Coupling Spacer Hub, 6SC, Bore 1" (6SCH1)
- GLOBAL GSCC-025-025 One-Piece Clamping Coupling (GSCC-025-025)
- Tb Woods Shaft Couplings