Shop All Shaft Couplings
Tb Woods
Sure-Flex Sleeve Coupling Flange, 6S, Bore 1in
Mfr # 6S1
Zoro # G4241231
product price: $35.75
/ea
$35.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Sleeve Couplings 6
- Flange Type - Sleeve Couplings S
- Bore Type - Couplings Fixed Bore
- Bore Dia. 1 in
- Outside Dia. 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tb Woods
- MFR # 6S1
- Zoro # G4241231
- UPC # 698672640176
- Country of Origin Mexico
- Category Shaft Couplings
Dimensions
Size - Sleeve Couplings | 6 |
Bore Dia. | 1 in |
Outside Dia. | 4 in |
Keyway Size Type | 1/4 in x 1/8 in |
Bore Dia. (In.) | 1 |
Keyseat Size (In.) | 1/4 x 1/8 |
Hub Dia. (In.) | 4.0 in |
Height (In.) | 1.625 in |
Width (In.) | 1.625 in |
Outside Dia. (In.) | 4.00 |
Length through Bore (In.) | 1.63 in |
Length through Bore | 1 5/8 in |
Hub Body Length | 17/32 in |
Screw Thread Size | 5/16"-18 |
Hub Diameter | 2 1/2 in |
Keyway Width | 1/4 in |
Keyway Depth | 1/8 in |
Coupling Size | 6 |
Bore Diameter | 1 in |
Outside Diameter | 4 in |
Description
Sleeve Coupling Flange, Coupling Size 6, Maximum Speed 6,000 RPM, Maximum Torque 585 in-lb, Outside Diameter 4 in, Bore Type Round Keyed, Hub Diameter 2 1/2 in, Hub Material Cast Iron, For Bushing Size Not Applicable, Bore Diameter 1 in, Length through Bore 1 5/8 in, System of Measurement Inch, Hub Body Length 17/32 in, Hub Type Spacer Hub, Application Compressors, Conveyors, Motors, Pumps, Bore Tolerance +0.0005 in / +0.0015 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS C-100-BO 3 Pack (C-100-BOX3)
- INTERSTATE PNEUMATICS 1/2 Inch Industrial Steel Coupler Plug x 3/8 Inch Male NPT (CPH861)
- DAYTON AC Gearmotor, 214.0 in-lb Max. Torque, 90 RPM Nameplate RPM, 208-230/460V AC Voltage, 3 Phase (4Z387)
- DODGE Eccentric Collar Ball Bearing, SXR/SXRU Pillow Block, P2B-SXR-100 (131805 P2B-SXR-100)
- TB WOODS Sure-Flex Sleeve Coupling Spacer Flange, 6SC (6SC50)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 9S, Bore 1-1/2" (9S112)
- TB WOODS Sure-Flex Sleeve Coupling Spacer Flange, 9SC (9SC35)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 9S, Bore 1-7/8" (9S178)
- TB WOODS Sure-Flex Sleeve Coupling Spacer Flange, 9SC (9SC5011)
- TB WOODS Sure-Flex Coupling Spacer Hub, 7SC, Bore 1-1/8" (7SCH118)
- TB WOODS Sure-Flex Coupling Spacer Hub, 5SC, Bore 1-1/8" (5SCH118)
- Tb Woods Couplings, Collars, & Adapters