Shop All Shaft Couplings
Tb Woods
Sure-Flex Sleeve Coupling Flange, 6S, Bore 1-5/8in
Mfr # 6S158
Zoro # G4241189
$33.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Sleeve Couplings 6
- Flange Type - Sleeve Couplings S
- Bore Type - Couplings Fixed Bore
- Bore Dia. 1 5/8 in
- Outside Dia. 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tb Woods
- MFR # 6S158
- Zoro # G4241189
- UPC # 698672640268
- Country of Origin Mexico
- Category Shaft Couplings
Dimensions
Size - Sleeve Couplings | 6 |
Bore Dia. | 1 5/8 in |
Outside Dia. | 4 in |
Keyway Size Type | 3/8 in x 3/16 in |
Hub Dia. (In.) | 4.0 in |
Width (In.) | 1.312 in |
Height (In.) | 1.312 in |
Outside Dia. (In.) | 4.00 |
Bore Dia. (In.) | 1-5/8 |
Length through Bore (In.) | 1.63 in |
Keyseat Size (In.) | 3/8 x 3/16 |
Length through Bore | 1 5/16 in |
Screw Thread Size | 5/16"-18 |
Coupling Size | 6 |
Bore Diameter | 1 5/8 in |
Outside Diameter | 4 in |
Keyway Width | 1/8 in |
Hub Body Length | 17/32 in |
Hub Diameter | 2 1/2 in |
Keyway Depth | 3/8 in |
Description
Sleeve Coupling Flange, Coupling Size 6, Maximum Speed 6,000 RPM, Maximum Torque 585 in-lb, Outside Diameter 4 in, Bore Type Round Keyed, Hub Diameter 2 1/2 in, Hub Material Cast Iron, For Bushing Size Not Applicable, Bore Diameter 1 5/8 in, Length through Bore 1 5/16 in, System of Measurement Inch, Hub Body Length 17/32 in, Hub Type Spacer Hub, Application Compressors, Conveyors, Motors, Pumps, Bore Tolerance +0.0005 in / +0.0015 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces FILTER MART F965016K25B, Pressure Line, 25 micron, Outside-In (MF0059588)
- SPEEDAIRE Drain Valve (PN22N010G)
- RULAND Urethane Spider, Tq 15 In-LbsJC16/MJC25 (JD16/25-85B)
- D&D 2900mm Outside Length, 16 1/3mm Top Width, 1 Ribs (SPB2900)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 3J, Bore 3/4" (3J34)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 4J, Bore 5/8" (4J58)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 6J, Bore 1" (6J1)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 8S, Bore 1-5/8" (8S158)
- TB WOODS Sure-Flex Sleeve Coupling Spacer Hub, 5SC, Bore 1" (5SCH1)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 8S, Bore 1-7/8" (8S178)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 10S, Bore 1-5/8" (10S158)
- Tb Woods Shaft Couplings