Shop All Shaft Couplings
Tb Woods
Sure-Flex Sleeve Coupling Flange, 6S, Bore 1-3/8in
Mfr # 6S138
Zoro # G4241207
product price: $34.19
/ea
$34.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Sleeve Couplings 6
- Flange Type - Sleeve Couplings S
- Bore Type - Couplings Fixed Bore
- Bore Dia. 1 3/8 in
- Outside Dia. 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tb Woods
- MFR # 6S138
- Zoro # G4241207
- UPC # 698672640237
- Country of Origin Mexico
- Category Shaft Couplings
Dimensions
Size - Sleeve Couplings | 6 |
Bore Dia. | 1 3/8 in |
Outside Dia. | 4 in |
Keyway Size Type | 5/16 in x 5/32 in |
Outside Dia. (In.) | 4.00 |
Length through Bore (In.) | 1.63 in |
Hub Dia. (In.) | 4.0 in |
Height (In.) | 1.625 in |
Bore Dia. (In.) | 1-3/8 |
Width (In.) | 1.625 in |
Keyseat Size (In.) | 5/16 x 5/32 |
Length through Bore | 1 5/8 in |
Screw Thread Size | 5/16"-18 |
Keyway Depth | 5/32 in |
Bore Diameter | 1 3/8 in |
Keyway Width | 5/16 in |
Coupling Size | 6 |
Outside Diameter | 4 in |
Hub Body Length | 17/32 in |
Hub Diameter | 2 1/2 in |
Description
Sleeve Coupling Flange, Coupling Size 6, Maximum Speed 6,000 RPM, Maximum Torque 585 in-lb, Outside Diameter 4 in, Bore Type Round Keyed, Hub Diameter 2 1/2 in, Hub Material Cast Iron, For Bushing Size Not Applicable, Bore Diameter 1 3/8 in, Length through Bore 1 5/8 in, System of Measurement Inch, Hub Body Length 17/32 in, Hub Type Spacer Hub, Application Compressors, Conveyors, Motors, Pumps, Bore Tolerance +0.0005 in / +0.0015 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAST Jar Plastic 8 Oz Sp Ae274 (AE274)
- CHIEF WT Welded Hydraulic Cylinder: 4 Bore x 12 Stroke - 2.25 Rod (212762)
- PARKER Solenoid Air Control Valve, 1/8 In, 120VAC (B3G0BB553C)
- FAG BEARINGS Spherical Bearing, Double Row, Bore 40 mm (22208-E1-XL-C3)
- TB WOODS COUPLING HUB SPACER COUPLING PARTS AND ACCESSORY (7SC-HX5/8 MPB)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 10S, Bore 2-3/8" (10S238)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 9B, Bushed Bore (9B)
- TB WOODS Sure-Flex Coupling Spacer Hub, 7SC, Bore 1-1/8" (7SCH118)
- TB WOODS Sure-Flex Sleeve Coupling Spacer Hub, 6SC, Bore 1" (6SCH1)
- TB WOODS Sure-Flex Sleeve Coupling Spacer Flange, 8SC (8SC50)
- CLIMAX METAL PRODUCTS CC-062-062 Metric One-Piece Clamping Coupling Recessed Screw (CC-062-062)
- Tb Woods Shaft Couplings