Shop All Shaft Couplings
Tb Woods
Sure-Flex Sleeve Coupling Flange, 6S, Bore 1-1/8in
Mfr # 6S118
Zoro # G4241225
product price: $31.69
/ea
$31.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Sleeve Couplings 6
- Flange Type - Sleeve Couplings S
- Bore Type - Couplings Fixed Bore
- Bore Dia. 1 1/8 in
- Outside Dia. 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tb Woods
- MFR # 6S118
- Zoro # G4241225
- UPC # 698672640190
- Country of Origin Mexico
- Category Shaft Couplings
Dimensions
Size - Sleeve Couplings | 6 |
Bore Dia. | 1 1/8 in |
Outside Dia. | 4 in |
Keyway Size Type | 1/4 in x 1/8 in |
Keyseat Size (In.) | 1/4 x 1/8 |
Outside Dia. (In.) | 4.00 |
Height (In.) | 1.625 in |
Length through Bore (In.) | 1.63 in |
Hub Dia. (In.) | 4.0 in |
Width (In.) | 1.625 in |
Bore Dia. (In.) | 1-1/8 |
Length through Bore | 1 5/8 in |
Hub Diameter | 2 1/2 in |
Hub Body Length | 17/32 in |
Keyway Depth | 1/8 in |
Outside Diameter | 4 in |
Coupling Size | 6 |
Keyway Width | 1/4 in |
Screw Thread Size | 5/16"-18 |
Bore Diameter | 1 1/8 in |
Description
Sleeve Coupling Flange, Coupling Size 6, Maximum Speed 6,000 RPM, Maximum Torque 585 in-lb, Outside Diameter 4 in, Bore Type Round Keyed, Hub Diameter 2 1/2 in, Hub Material Cast Iron, For Bushing Size Not Applicable, Bore Diameter 1 1/8 in, Length through Bore 1 5/8 in, System of Measurement Inch, Hub Body Length 17/32 in, Hub Type Spacer Hub, Application Compressors, Conveyors, Motors, Pumps, Bore Tolerance +0.0005 in / +0.0015 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN TRB UNIPAC Assembly <4 OD, JRM3938A-90UA2 (JRM3938A-90UA2)
- MILLENNIUM FILTER Hydraulic Filter, replaces ZINGA AE100, Suction, 125 micron (ZX-AE100)
- PARKER FLOW CONTROL (F420S)
- D&D Timing Belt, L, 0.5 x 35.2in PL, T94 (352L050)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 3J, Bore 5/8" (3J58)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 4J, Bore 1" (4J1)
- TB WOODS Sure-Flex Sleeve Coupling Spacer Flange, 10SC (10SC50)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 6S, Bore 1-5/8in (6S158)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 9S, Bore 2-1/4" (9S214)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 8B, Bushed Bore (8B)
- CLIMAX METAL PRODUCTS 3.25" X 4.921" Locking Assembly Series C123 (C123E-325)
- Tb Woods Couplings, Collars, & Adapters