Shop All Shaft Couplings
Tb Woods
Sure-Flex Sleeve Coupling Flange, 6S, Bore 1-1/4in
Mfr # 6S114
Zoro # G4241216
product price: $28.89
/ea
$28.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Sleeve Couplings 6
- Flange Type - Sleeve Couplings S
- Bore Type - Couplings Fixed Bore
- Bore Dia. 1 1/4 in
- Outside Dia. 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tb Woods
- MFR # 6S114
- Zoro # G4241216
- UPC # 698672640213
- Country of Origin Mexico
- Category Shaft Couplings
Dimensions
Size - Sleeve Couplings | 6 |
Bore Dia. | 1 1/4 in |
Outside Dia. | 4 in |
Keyway Size Type | 1/4 in x 1/8 in |
Length through Bore (In.) | 1.63 in |
Keyseat Size (In.) | 1/4 x 1/8 |
Height (In.) | 1.625 in |
Hub Dia. (In.) | 4.0 in |
Outside Dia. (In.) | 4.00 |
Bore Dia. (In.) | 1-1/4 |
Width (In.) | 1.625 in |
Length through Bore | 1 5/8 in |
Outside Diameter | 4 in |
Keyway Depth | 1/8 in |
Bore Diameter | 1 1/4 in |
Hub Body Length | 17/32 in |
Screw Thread Size | 5/16"-18 |
Keyway Width | 1/4 in |
Hub Diameter | 2 1/2 in |
Coupling Size | 6 |
Description
Sleeve Coupling Flange, Coupling Size 6, Maximum Speed 6,000 RPM, Maximum Torque 585 in-lb, Outside Diameter 4 in, Bore Type Round Keyed, Hub Diameter 2 1/2 in, Hub Material Cast Iron, For Bushing Size Not Applicable, Bore Diameter 1 1/4 in, Length through Bore 1 5/8 in, System of Measurement Inch, Hub Body Length 17/32 in, Hub Type Spacer Hub, Application Compressors, Conveyors, Motors, Pumps, Bore Tolerance +0.0005 in / +0.0015 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip GT3 Belts - 2M and 3M, 945-3MGT-09 (945-3MGT-09)
- BAILEY Disc Harrow Square Bore Spherical Bearing 1-1/2 Square Id, 3.937 Od (157225)
- MARATHON MOTORS Fan Motor, 1-1/2 HP, 850 rpm, 60/50Hz (056T8O15504)
- KRYTOX 7 kg Extreme Pressure Grease Pail Black (GPL-215)
- TB WOODS Sure-Flex Coupling Spacer Hub, 8SC, Plain Bore 3/4" (8SCHMPB)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 5J, Bore 3/4" (5J34)
- TB WOODS Sure-Flex Coupling Spacer Hub, 10SC, Bore 2-3/8" (10SCH238)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 3J, Bore 1/2" (3J12)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 6J, Bore 7/8" (6J78)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 11S, Bore 1-3/4" (11S134)
- CLIMAX METAL PRODUCTS 2MISCC-15-15 Metric Two-Piece Industry Standard Clamping Coupling (2MISCC-15-15)
- Tb Woods Couplings, Collars, & Adapters