Shop All Shaft Couplings
Tb Woods
Sure-Flex Sleeve Coupling Flange, 6J, Bore 7/8"
Mfr # 6J78
Zoro # G8513075
$28.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Sleeve Couplings 6
- Flange Type - Sleeve Couplings J
- Bore Type - Couplings Fixed Bore
- Bore Dia. 7/8 in
- Outside Dia. 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tb Woods
- MFR # 6J78
- Zoro # G8513075
- UPC # 698672620215
- Country of Origin Mexico
- Category Shaft Couplings
Dimensions
Size - Sleeve Couplings | 6 |
Bore Dia. | 7/8 in |
Outside Dia. | 4 in |
Keyway Size Type | 3/16 in x 3/32 in |
Hub Dia. (In.) | 4.0 in |
Outside Dia. (In.) | 4.00 |
Height (In.) | 4.0 in |
Width (In.) | 1.31 in |
Keyseat Size (In.) | 3/16 x 3/32 |
Length through Bore (In.) | 1.31 in |
Bore Dia. (In.) | 7/8 |
Length through Bore | 1 5/16 in |
Keyway Width | 3/16 in |
Keyway Depth | 3/32 in |
Hub Diameter | 2 1/2 in |
Screw Thread Size | 5/16"-18 |
Coupling Size | 6 |
Outside Diameter | 4 in |
Hub Body Length | 9/16 in |
Bore Diameter | 7/8 in |
Description
Sleeve Coupling Flange, Coupling Size 6, Maximum Speed 6,000 RPM, Maximum Torque 585 in-lb, Outside Diameter 4 in, Bore Type Round Keyed, Hub Diameter 2 1/2 in, Hub Material Cast Iron, For Bushing Size Not Applicable, Bore Diameter 7/8 in, Length through Bore 1 5/16 in, System of Measurement Inch, Hub Body Length 9/16 in, Hub Type Flange Hub, Application Compressors, Conveyors, Motors, Pumps, Bore Tolerance +0.0005 in / +0.0015 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 2 Groove 6.75 in OD (642B)
- MIDWEST FASTENER 1-1/2" x 2-1/4" x 10 GA Zinc Plated Steel Machine Bushings 6PK (36348)
- SMC Straight, 1/8 in.x5/32 in., TubexTube (KQ2H01-03A)
- DAYTON C-Frame Motor, 1 In. L, Shaded Pole, Sleeve (4M067E)
- TB WOODS Sure-Flex Coupling Spacer Hub, 7SC, Bore 1-5/8" (7SCH158)
- TB WOODS Sure-Flex Coupling Spacer Hub, 5SC, Bore 1-1/8" (5SCH118)
- TB WOODS Sure-Flex Sleeve Coupling Spacer Flange, 8SC (8SC35)
- TB WOODS Sure-Flex Coupling Spacer Flange, 4JSC, Bore 7/8in. (4JSC3578)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 9S, Bore 1-3/4" (9S134)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 6J, Bore 1" (6J1)
- CLIMAX METAL PRODUCTS 2CC-125-100-KW Two-Piece Clamping Coupling Recessed Screw with Keyway (2CC-125-100-KW)
- Tb Woods Couplings, Collars, & Adapters