Shop All Shaft Couplings
Tb Woods
Sure-Flex Sleeve Coupling Flange, 6J, Bore 3/4"
Mfr # 6J34
Zoro # G8513066
product price: $23.95
/ea
$23.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Sleeve Couplings 6
- Flange Type - Sleeve Couplings J
- Bore Type - Couplings Fixed Bore
- Bore Dia. 3/4 in
- Outside Dia. 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tb Woods
- MFR # 6J34
- Zoro # G8513066
- UPC # 698672620208
- Country of Origin Mexico
- Category Shaft Couplings
Dimensions
Size - Sleeve Couplings | 6 |
Bore Dia. | 3/4 in |
Outside Dia. | 4 in |
Keyway Size Type | 3/16 in x 3/32 in |
Height (In.) | 4.0 in |
Outside Dia. (In.) | 4.00 |
Hub Dia. (In.) | 4.0 in |
Keyseat Size (In.) | 3/16 x 3/32 |
Width (In.) | 1.31 in |
Length through Bore (In.) | 1.31 in |
Bore Dia. (In.) | 3/4 |
Length through Bore | 1 5/16 in |
Bore Diameter | 3/4 in |
Coupling Size | 6 |
Outside Diameter | 4 in |
Screw Thread Size | 5/16"-18 |
Hub Body Length | 9/16 in |
Keyway Width | 3/16 in |
Hub Diameter | 2 1/2 in |
Keyway Depth | 3/32 in |
Description
Sleeve Coupling Flange, Coupling Size 6, Maximum Speed 6,000 RPM, Maximum Torque 585 in-lb, Outside Diameter 4 in, Bore Type Round Keyed, Hub Diameter 2 1/2 in, Hub Material Cast Iron, For Bushing Size Not Applicable, Bore Diameter 3/4 in, Length through Bore 1 5/16 in, System of Measurement Inch, Hub Body Length 9/16 in, Hub Type Flange Hub, Application Compressors, Conveyors, Motors, Pumps, Bore Tolerance +0.0005 in / +0.0015 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IKO Cam Follower, Metric, #CF6VB (CF6VB)
- ROSTA Tensioner Mounting Bracket, Steel (06590003)
- DDS Shaft Seal, TF, 40mm ID, Nitrile Rubber (406008TF)
- PIX , , V-Belt 1/2 X 20 (A18/4L200)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 11S, Bore 2-7/8" (11S278)
- TB WOODS Sure-Flex Sleeve Coupling Spacer Flange, 8SC (8SC3510)
- TB WOODS Sure-Flex Sleeve Coupling Spacer Flange, 8SC (8SC35)
- TB WOODS Sure-Flex Sleeve Coupling Spacer Flange, 6SC (6SC44)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 8S, Bore 1-1/8" (8S118)
- TB WOODS Sure-Flex Sleeve Coupling Spacer Flange, 9SC (9SC7011)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 8S, Bore 2-1/8" (8S218)
- Tb Woods Couplings, Collars, & Adapters