Shop All Shaft Couplings
Tb Woods
Sure-Flex Sleeve Coupling Flange, 6J, Bore 1"
Mfr # 6J1
Zoro # G8513084
product price: $28.89
/ea
$28.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Sleeve Couplings 6
- Flange Type - Sleeve Couplings J
- Bore Type - Couplings Fixed Bore
- Bore Dia. 1 in
- Outside Dia. 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tb Woods
- MFR # 6J1
- Zoro # G8513084
- UPC # 698672620239
- Country of Origin Mexico
- Category Shaft Couplings
Dimensions
Size - Sleeve Couplings | 6 |
Bore Dia. | 1 in |
Outside Dia. | 4 in |
Keyway Size Type | 1/4 in x 1/8 in |
Keyseat Size (In.) | 1/4 x 1/8 |
Width (In.) | 1.31 in |
Outside Dia. (In.) | 4.00 |
Height (In.) | 4.0 in |
Bore Dia. (In.) | 1 |
Hub Dia. (In.) | 4.0 in |
Length through Bore (In.) | 1.31 in |
Length through Bore | 1 5/16 in |
Hub Body Length | 9/16 in |
Hub Diameter | 2 1/2 in |
Keyway Depth | 3/32 in |
Keyway Width | 3/16 in |
Bore Diameter | 1 in |
Coupling Size | 6 |
Screw Thread Size | 5/16"-18 |
Outside Diameter | 4 in |
Description
Sleeve Coupling Flange, Coupling Size 6, Maximum Speed 6,000 RPM, Maximum Torque 585 in-lb, Outside Diameter 4 in, Bore Type Round Keyed, Hub Diameter 2 1/2 in, Hub Material Cast Iron, For Bushing Size Not Applicable, Bore Diameter 1 in, Length through Bore 1 5/16 in, System of Measurement Inch, Hub Body Length 9/16 in, Hub Type Flange Hub, Application Compressors, Conveyors, Motors, Pumps, Bore Tolerance +0.0005 in / +0.0015 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON C124 V-Belt, 128" Outside Length, 7/8" Top Width, 1 Ribs (4FH90)
- ARO Solenoid Air Control Valve, 24VDC (S5SS9D-1)
- BROWNING Mounted Cast Iron Two Bolt Pillow Block Tapered Roller, PBE920X 1 15/16 (PBE920X 1 15/16)
- FENNER DRIVES 1" Fixed Bore 1 Groove Standard V-Belt Pulley 10.25" OD (AFD104100)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 10B, Bushed Bore (10B)
- TB WOODS Sure-Flex Sleeve Coupling Spacer Hub, 6SC, Bore 1" (6SCH1)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 7S, Bore 1-1/2" (7S112)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 4J, Bore 3/4" (4J34)
- TB WOODS Sure-Flex Sleeve Coupling Spacer Flange, 10SC (10SC48)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 8S, Bore 1-3/4" (8S134)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 8S, Bore 1-3/8" (8S138)
- Tb Woods Shaft Couplings