Shop All Shaft Couplings
Tb Woods
Sure-Flex Sleeve Coupling Flange, 6B, Bushed Bore
Mfr # 6B
Zoro # G8514222
product price: $52.25
/ea
$52.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Sleeve Couplings 6
- Flange Type - Sleeve Couplings B
- Bore Type - Couplings Bushed Bore
- Outside Dia. 4 in
- Keyseat Size (In.) None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tb Woods
- MFR # 6B
- Zoro # G8514222
- UPC # 698672640121
- Country of Origin Mexico
- Category Shaft Couplings
Dimensions
Size - Sleeve Couplings | 6 |
Outside Dia. | 4 in |
Keyseat Size (In.) | None |
Outside Dia. (In.) | 4.000 |
Hub Dia. (In.) | 4.0 in |
Height (In.) | 4.0 in |
Width (In.) | 0.75 in |
Length through Bore | 1 in |
Hub Body Length | 25/32 in |
Coupling Size | 6 |
Outside Diameter | 4 in |
For Bushing Size | JA |
Hub Diameter | 4 in |
Description
Sleeve Coupling Flange, Coupling Size 6, Maximum Speed 6,000 RPM, Maximum Torque 585 in-lb, Outside Diameter 4 in, Bore Type Quick Disconnect Bushing, Hub Diameter 4 in, Hub Material Cast Iron, For Bushing Size JA, Bore Diameter Not Applicable, Length through Bore 1 in, System of Measurement Inch, Hub Body Length 25/32 in, Hub Type Flange Hub, Application Compressors, Conveyors, Motors, Pumps, Bore Tolerance Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Timing Belt Model 240L200 24 in Effective length and 2 in Top Width (240L200)
- MEGADYNE RPP SILVER2 Timing G BELT T-BELTS replaced by 1600SLV3-8M36 (1600-8MS-36)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI CSG100A10A, Suction, 10 micron (ZX-CSG100A10A)
- DAYTON 5L900 V-Belt, 90" Outside Length, 21/32" Top Width, 1 Ribs (5L900)
- TB WOODS Sure-Flex Coupling Spacer Flange, 4JSC, Bore 7/8in. (4JSC3578)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 3J, Bore 3/4" (3J34)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 10S, Bore 1-5/8" (10S158)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 6S, Bore 1-3/8in (6S138)
- TB WOODS Sure-Flex Coupling Spacer Flange, 4JSC, Bore 1-1/8" (4JSC35118)
- TB WOODS Sure-Flex Coupling Spacer Hub, 8SC, Bore 1-5/8" (8SCH158)
- CLIMAX METAL PRODUCTS CC-100-075 Metric One-Piece Clamping Coupling Recessed Screw (CC-100-075)
- Tb Woods Couplings, Collars, & Adapters