Shop All Shaft Couplings
Tb Woods
Sure-Flex Sleeve Coupling Flange, 5J, Bore 3/4"
Mfr # 5J34
Zoro # G8513014
product price: $18.89
/ea
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Sleeve Couplings 5
- Flange Type - Sleeve Couplings J
- Bore Type - Couplings Fixed Bore
- Bore Dia. 3/4 in
- Outside Dia. 3.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tb Woods
- MFR # 5J34
- Zoro # G8513014
- UPC # 698672620147
- Country of Origin United States
- Category Shaft Couplings
Dimensions
Size - Sleeve Couplings | 5 |
Bore Dia. | 3/4 in |
Outside Dia. | 3.25 in |
Keyway Size Type | 3/16 in x 3/32 in |
Bore Dia. (In.) | 3/4 |
Hub Dia. (In.) | 3.25 in |
Outside Dia. (In.) | 3.25 |
Height (In.) | 3.25 in |
Length through Bore (In.) | 1.04 in |
Width (In.) | 1.04 in |
Keyseat Size (In.) | 3/16 x 3/32 |
Length through Bore | 1 3/64 in |
Hub Diameter | 1 7/8 in |
Coupling Size | 5 |
Screw Thread Size | 5/16"-18 |
Keyway Width | 3/16 in |
Keyway Depth | 3/32 in |
Hub Body Length | 29/64 in |
Bore Diameter | 3/4 in |
Outside Diameter | 3 1/4 in |
Description
Sleeve Coupling Flange, Coupling Size 5, Maximum Speed 7,600 RPM, Maximum Torque 312 in-lb, Outside Diameter 3 1/4 in, Bore Type Round Keyed, Hub Diameter 1 7/8 in, Hub Material Carbon Steel, For Bushing Size Not Applicable, Bore Diameter 3/4 in, Length through Bore 1 3/64 in, System of Measurement Inch, Hub Body Length 29/64 in, Hub Type Flange Hub, Application Compressors, Conveyors, Motors, Pumps, Bore Tolerance +0.0005 in / +0.0015 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL GRC-100-KW Set Screw Coupling with Keyway (GRC-100-KW)
- SURTEK Spring Link 5 mm (151500)
- LEGEND VALVE 1-1/4" MFLD ISO VALVE-PAIR (800-856)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 80 Chain Size, 1-15/16 Bore Dia., 32 # of Teeth (80BS32 X 1 15/16)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 6S, Bore 1-1/8in (6S118)
- TB WOODS Sure-Flex Coupling Spacer Hub, 10SC, Bore 2-3/8" (10SCH238)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 11S, Bore 1-7/8" (11S178)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 7S, Bore 1-1/8" (7S118)
- TB WOODS COUPLING HUB SPACER COUPLING PARTS AND ACCESSORY (7SC-HX5/8 MPB)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 3J, Bore 5/8" (3J58)
- MASTER DRIVE INC Buna-N Jaw Coupling Insert, Style L035 (L035N)
- Tb Woods Couplings, Collars, & Adapters