Shop All Shaft Couplings
Tb Woods
Sure-Flex Sleeve Coupling Flange, 4J, Bore 7/8"
Mfr # 4J78
Zoro # G8512971
product price: $13.45
/ea
$13.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Sleeve Couplings 4
- Flange Type - Sleeve Couplings J
- Bore Type - Couplings Fixed Bore
- Bore Dia. 7/8 in
- Outside Dia. 2.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tb Woods
- MFR # 4J78
- Zoro # G8512971
- UPC # 698672620093
- Country of Origin United States
- Category Shaft Couplings
Dimensions
Size - Sleeve Couplings | 4 |
Bore Dia. | 7/8 in |
Outside Dia. | 2.5 in |
Keyway Size Type | 3/16 in x 3/32 in |
Hub Dia. (In.) | 2.5 in |
Length through Bore (In.) | 0.86 in |
Keyseat Size (In.) | 3/16 x 3/32 |
Height (In.) | 2.5 in |
Bore Dia. (In.) | 7/8 |
Width (In.) | 0.86 in |
Outside Dia. (In.) | 2.500 |
Length through Bore | 55/64 in |
Outside Diameter | 2 1/2 in |
Coupling Size | 4 |
Bore Diameter | 7/8 in |
Hub Diameter | 1 5/8 in |
Keyway Depth | 3/32 in |
Keyway Width | 3/16 in |
Hub Body Length | 27/64 in |
Screw Thread Size | 1/4"-20 |
Description
Sleeve Coupling Flange, Coupling Size 4, Maximum Speed 7,600 RPM, Maximum Torque 156 in-lb, Outside Diameter 2 1/2 in, Bore Type Round Keyed, Hub Diameter 1 5/8 in, Hub Material Carbon Steel, For Bushing Size Not Applicable, Bore Diameter 7/8 in, Length through Bore 55/64 in, System of Measurement Inch, Hub Body Length 27/64 in, Hub Type Flange Hub, Application Compressors, Conveyors, Motors, Pumps, Bore Tolerance +0.0005 in / +0.0015 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT QD Bushing, SH, 25 mm B Dia, 1.25 in L (SHX25MM)
- LEGRIS FlowCntrl Regulator, Inline, 5/32"T, Tube (7770 04 00)
- DAYTON Motor Run Capacitor, 4 MFD, 1-7/8 In. H (22F165)
- BALDOR-RELIANCE Motor, 5HP, 1725rpm, 1PH, 60Hz, 184T, TEFC, 5 HP, 184T Frame (L3612TM)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 9S, Plain Bore7/8" (9SMPB)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 9S, Bore 2-1/4" (9S214)
- TB WOODS Sure-Flex Sleeve Coupling Spacer Flange, 9SC (9SC35)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 11S, Bore 2" (11S2)
- TB WOODS Sure-Flex Coupling Spacer Hub, 9SC, Bore 1-1/8" (9SCH118)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 5J, Bore 3/4" (5J34)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 6J, Bore 1-3/8" (6J138)
- Tb Woods Shaft Couplings