Shop All Shaft Couplings
Tb Woods
Sure-Flex Sleeve Coupling Flange, 4J, Bore 1/2"
Mfr # 4J12
Zoro # G8512944
product price: $11.89
/ea
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Sleeve Couplings 4
- Flange Type - Sleeve Couplings J
- Bore Type - Couplings Fixed Bore
- Bore Dia. 1/2 in
- Outside Dia. 2.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tb Woods
- MFR # 4J12
- Zoro # G8512944
- UPC # 698672620062
- Country of Origin United States
- Category Shaft Couplings
Dimensions
Size - Sleeve Couplings | 4 |
Bore Dia. | 1/2 in |
Outside Dia. | 2.5 in |
Keyway Size Type | 1/8 in x 1/16 in |
Width (In.) | 0.86 in |
Outside Dia. (In.) | 2.500 |
Hub Dia. (In.) | 2.5 in |
Length through Bore (In.) | 0.86 in |
Keyseat Size (In.) | 1/8 x 1/16 |
Bore Dia. (In.) | 1/2 |
Height (In.) | 2.5 in |
Length through Bore | 55/64 in |
Screw Thread Size | 1/4"-20 |
Coupling Size | 4 |
Bore Diameter | 1/2 in |
Keyway Depth | 1/16 in |
Outside Diameter | 2 1/2 in |
Hub Body Length | 27/64 in |
Keyway Width | 1/8 in |
Hub Diameter | 1 5/8 in |
Description
Sleeve Coupling Flange, Coupling Size 4, Maximum Speed 7,600 RPM, Maximum Torque 156 in-lb, Outside Diameter 2 1/2 in, Bore Type Round Keyed, Hub Diameter 1 5/8 in, Hub Material Carbon Steel, For Bushing Size Not Applicable, Bore Diameter 1/2 in, Length through Bore 55/64 in, System of Measurement Inch, Hub Body Length 27/64 in, Hub Type Flange Hub, Application Compressors, Conveyors, Motors, Pumps, Bore Tolerance +0.0005 in / +0.0015 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR SYSTEMS INTL Whip Check Air Hose Safety Cable, Fits OD (ASWHIPLN10)
- COILHOSE PNEUMATICS 1/4" Industrial Coupler 3/8" ID Lock-On (156L)
- B B MANUFACTURING 2450-14M-85, Timing Belt, Neoprene, Fiberglass (2450-14M-85)
- PARKER Pneumatic Oil Filter, 1/4 In. NPT, 58 cfm (8002N-1A1-BX)
- TB WOODS Sure-Flex Coupling Spacer Hub, 9SC, Bore 2-1/8" (9SCH218)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 8S, Bore 1-5/8" (8S158)
- TB WOODS Sure-Flex Coupling Spacer Hub, 6SC, Bore 1-1/8" (6SCH118)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 11S, Bore 2-7/8" (11S278)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 10S, Bore 2-1/8" (10S218)
- TB WOODS Sure-Flex Coupling Spacer Hub, 5SC, Bore 1-1/8" (5SCH118)
- TB WOODS Sure-Flex Sleeve Coupling Spacer Flange, 9SC (9SC7011)
- Tb Woods Shaft Couplings