Shop All Shaft Couplings
Tb Woods
Sure-Flex Sleeve Coupling Flange, 4J, Bore 1"
Mfr # 4J1
Zoro # G8512987
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Sleeve Couplings 4
- Flange Type - Sleeve Couplings J
- Bore Type - Couplings Fixed Bore
- Bore Dia. 1 in
- Outside Dia. 2.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tb Woods
- MFR # 4J1
- Zoro # G8512987
- UPC # 698672620116
- Country of Origin United States
- Category Shaft Couplings
Dimensions
Size - Sleeve Couplings | 4 |
Bore Dia. | 1 in |
Outside Dia. | 2.5 in |
Keyway Size Type | 1/4 in x 1/8 in |
Outside Dia. (In.) | 2.500 |
Bore Dia. (In.) | 1 |
Height (In.) | 2.5 in |
Hub Dia. (In.) | 2.5 in |
Length through Bore (In.) | 0.86 in |
Keyseat Size (In.) | 1/4 x 1/8 |
Width (In.) | 0.86 in |
Length through Bore | 55/64 in |
Coupling Size | 4 |
Screw Thread Size | 1/4"-20 |
Hub Body Length | 27/64 in |
Outside Diameter | 2 1/2 in |
Hub Diameter | 1 5/8 in |
Keyway Depth | 1/8 in |
Keyway Width | 1/4 in |
Bore Diameter | 1 in |
Description
Sleeve Coupling Flange, Coupling Size 4, Maximum Speed 7,600 RPM, Maximum Torque 156 in-lb, Outside Diameter 2 1/2 in, Bore Type Round Keyed, Hub Diameter 1 5/8 in, Hub Material Carbon Steel, For Bushing Size Not Applicable, Bore Diameter 1 in, Length through Bore 55/64 in, System of Measurement Inch, Hub Body Length 27/64 in, Hub Type Flange Hub, Application Compressors, Conveyors, Motors, Pumps, Bore Tolerance +0.0005 in / +0.0015 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZTEC LIFTING HARDWARE Cold Shut 5 /16 Repair Link ZP (CCS516)
- 3M Rear End Plate B0017, 1/pk (28173)
- AIGNEP USA Male Swivel 90 D Elbow, Brass, 3/8 In, Pk5 (87110-06-08)
- SKF SKF 6307 Z HT51, Single Row Ball Bearings (6307 Z HT51)
- TB WOODS Sure-Flex Coupling Spacer Hub, 8SC, Bore 1-5/8" (8SCH158)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 7B, Bushed Bore (7B)
- TB WOODS Sure-Flex Coupling Spacer Hub, 9SC, Bore 1-1/8" (9SCH118)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 10S, Bore 2-1/4" (10S214)
- TB WOODS Sure-Flex Coupling Spacer Hub, 8SC, Plain Bore 3/4" (8SCHMPB)
- TB WOODS Sure-Flex Coupling Spacer Hub, 7SC, Bore 1-3/8" (7SCH138)
- DODGE PX120 TAPER-LOCK FLG ASSY 3020 (PX120)
- Tb Woods Shaft Couplings