Shop All Shaft Couplings
Tb Woods
Sure-Flex Sleeve Coupling Flange, 3J, Bore 7/8"
Mfr # 3J78
Zoro # G8512935
product price: $8.55
/ea
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Sleeve Couplings 3
- Flange Type - Sleeve Couplings J
- Bore Type - Couplings Fixed Bore
- Bore Dia. 7/8 in
- Outside Dia. 2.062 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tb Woods
- MFR # 3J78
- Zoro # G8512935
- UPC # 698672620055
- Country of Origin United States
- Category Shaft Couplings
Dimensions
Size - Sleeve Couplings | 3 |
Bore Dia. | 7/8 in |
Outside Dia. | 2.062 in |
Keyway Size Type | 3/16 in x 3/32 in |
Height (In.) | 2.062 in |
Hub Dia. (In.) | 2.062 in |
Keyseat Size (In.) | 3/16 x 3/32 |
Bore Dia. (In.) | 7/8 |
Outside Dia. (In.) | 2.062 |
Length through Bore (In.) | 0.8 in |
Width (In.) | 0.8 in |
Length through Bore | 51/64 in |
Outside Diameter | 2 1/16 in |
Screw Thread Size | 1/4"-20 |
Hub Diameter | 1 1/2 in |
Bore Diameter | 7/8 in |
Hub Body Length | 13/32 in |
Coupling Size | 3 |
Keyway Depth | 3/32 in |
Keyway Width | 3/16 in |
Description
Sleeve Coupling Flange, Coupling Size 3, Maximum Speed 9,200 RPM, Maximum Torque 78 in-lb, Outside Diameter 2 1/16 in, Bore Type Round Keyed, Hub Diameter 1 1/2 in, Hub Material Carbon Steel, For Bushing Size Not Applicable, Bore Diameter 7/8 in, Length through Bore 51/64 in, System of Measurement Inch, Hub Body Length 13/32 in, Hub Type Flange Hub, Application Compressors, Conveyors, Motors, Pumps, Bore Tolerance +0.0005 in / +0.0015 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURA-PREMIUM TORQUE Timing Belt, H, 3 x 140in PL, T280 (1400H300)
- DAYTON AC Gearmotor, 50.0 in-lb Max. Torque, 29 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (453R94)
- RULAND Shaft Collar, Clamp, 2Pc, 1-5/16 In, 303 SS (SP-21-SS)
- JOHNSON CONTROLS Air Pressure Reducing Valve, 1/8 (R-130-1)
- TB WOODS Sure-Flex Coupling Spacer Hub, 9SC, Bore 2-1/8" (9SCH218)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 5J, Bore 5/8" (5J58)
- TB WOODS Sure-Flex Coupling Spacer Hub, 9SC, Bore 1-7/8" (9SCH178)
- TB WOODS Sure-Flex Coupling Spacer Hub, 8SC, Plain Bore 3/4" (8SCHMPB)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 6S, Pln Bore 5/8in (6SMPB)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 8S, Bore 1-5/8" (8S158)
- TB WOODS Sure-Flex Coupling Spacer Hub, 9SC, Bore 1-1/8" (9SCH118)
- Tb Woods Shaft Couplings