Shop All Shaft Couplings
Tb Woods
Sure-Flex Sleeve Coupling Flange, 3J, Bore 5/8"
Mfr # 3J58
Zoro # G8512917
product price: $10.59
/ea
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Sleeve Couplings 3
- Flange Type - Sleeve Couplings J
- Bore Type - Couplings Fixed Bore
- Bore Dia. 5/8 in
- Outside Dia. 2.062 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tb Woods
- MFR # 3J58
- Zoro # G8512917
- UPC # 698672620031
- Country of Origin United States
- Category Shaft Couplings
Dimensions
Size - Sleeve Couplings | 3 |
Bore Dia. | 5/8 in |
Outside Dia. | 2.062 in |
Keyway Size Type | 3/16 in x 3/32 in |
Height (In.) | 2.062 in |
Hub Dia. (In.) | 2.062 in |
Length through Bore (In.) | 0.8 in |
Keyseat Size (In.) | 3/16 x 3/32 |
Outside Dia. (In.) | 2.062 |
Bore Dia. (In.) | 5/8 |
Width (In.) | 0.8 in |
Length through Bore | 51/64 in |
Coupling Size | 3 |
Outside Diameter | 2 1/16 in |
Bore Diameter | 5/8 in |
Keyway Depth | 1/8 in |
Hub Body Length | 13/32 in |
Keyway Width | 1/16 in |
Screw Thread Size | 1/4"-20 |
Hub Diameter | 1 1/2 in |
Description
Sleeve Coupling Flange, Coupling Size 3, Maximum Speed 9,200 RPM, Maximum Torque 78 in-lb, Outside Diameter 2 1/16 in, Bore Type Round Keyed, Hub Diameter 1 1/2 in, Hub Material Carbon Steel, For Bushing Size Not Applicable, Bore Diameter 5/8 in, Length through Bore 51/64 in, System of Measurement Inch, Hub Body Length 13/32 in, Hub Type Flange Hub, Application Compressors, Conveyors, Motors, Pumps, Bore Tolerance +0.0005 in / +0.0015 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 9/16"-18 Thread Size (PC206-BP)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P171739, Pressure Line, 25 micron, Outside-In (MF0058644)
- WEG Motor 15Hp 4P 254Tc Wfa2 (01518OT3E254TC-W40)
- WOLVERINE Hydraulic Cylinder, 1.5" Bore, 4" Stroke (WWCL1504-S)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 6J, Bore 1-1/4" (6J114)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 9S, Bore 1-1/2" (9S112)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 5J, Bore 5/8" (5J58)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 11S, Bore 1-7/8" (11S178)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 3J, Bore 1/2" (3J12)
- TB WOODS Sure-Flex Sleeve Coupling Spacer Flange, 9SC (9SC5011)
- MARTIN SPROCKET & GEAR Coupling Cover, 5016COV (5016COV)
- Tb Woods Shaft Couplings