Shop All Shaft Couplings
Tb Woods
Sure-Flex Sleeve Coupling Flange, 3J, Bore 3/8"
Mfr # 3J38
Zoro # G8512892
product price: $8.49
/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Sleeve Couplings 3
- Flange Type - Sleeve Couplings J
- Bore Type - Couplings Fixed Bore
- Bore Dia. 3/8 in
- Outside Dia. 2.062 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tb Woods
- MFR # 3J38
- Zoro # G8512892
- UPC # 698672620017
- Country of Origin United States
- Category Shaft Couplings
Dimensions
Size - Sleeve Couplings | 3 |
Bore Dia. | 3/8 in |
Outside Dia. | 2.062 in |
Keyway Size Type | 3/32 in x 3/64 in |
Keyseat Size (In.) | 3/32 x 3/64 |
Hub Dia. (In.) | 2.062 in |
Length through Bore (In.) | 0.8 in |
Outside Dia. (In.) | 2.062 |
Width (In.) | 0.8 in |
Bore Dia. (In.) | 3/8 |
Height (In.) | 2.062 in |
Length through Bore | 51/64 in |
Hub Body Length | 13/32 in |
Keyway Width | 1/16 in |
Coupling Size | 3 |
Bore Diameter | 3/8 in |
Screw Thread Size | 1/4"-20 |
Keyway Depth | 1/8 in |
Outside Diameter | 2 1/16 in |
Hub Diameter | 1 1/2 in |
Description
Sleeve Coupling Flange, Coupling Size 3, Maximum Speed 9,200 RPM, Maximum Torque 78 in-lb, Outside Diameter 2 1/16 in, Bore Type Round Keyed, Hub Diameter 1 1/2 in, Hub Material Carbon Steel, For Bushing Size Not Applicable, Bore Diameter 3/8 in, Length through Bore 51/64 in, System of Measurement Inch, Hub Body Length 13/32 in, Hub Type Flange Hub, Application Compressors, Conveyors, Motors, Pumps, Bore Tolerance +0.0005 in / +0.0015 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Radial Ball Bearing, PS, 25mm, 6005 2RS (6005 2RS/C3 PRX)
- WEG 3-Phase IEEE 841 Motor, 2 HP, 145TC Frame, 460V AC Voltage, 1,755 Nameplate RPM (00218ST3QIE145TC-W22)
- D&D 2720mm Outside Length, 16 1/3mm Top Width, 1 Ribs (SPB2720)
- DIXON Double Bolt Clamp, 2-48/64"- 3-4/64" (DL306)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 11S, Bore 1-7/8" (11S178)
- TB WOODS Dura-Flex Taper Lock Cplng Hub, WE20, Max 1-11/16" (WE20HTL)
- TB WOODS Sure-Flex Sleeve Coupling Spacer Flange, 8SC (8SC35)
- TB WOODS Sure-Flex Coupling Spacer Hub, 8SC, Plain Bore 3/4" (8SCHMPB)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 9S, Bore 1-5/8" (9S158)
- TB WOODS Sure-Flex Coupling Spacer Flange, 4JSC, Bore 7/8in. (4JSC3578)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 5J, Bore 1-1/8" (5J118)
- Tb Woods Couplings, Collars, & Adapters