Shop All Shaft Couplings
Tb Woods
Sure-Flex Sleeve Coupling Flange, 11S, Bore 2"
Mfr # 11S2
Zoro # G8513565
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Sleeve Couplings 11
- Flange Type - Sleeve Couplings S
- Bore Type - Couplings Fixed Bore
- Bore Dia. 2 in
- Outside Dia. 8.625 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tb Woods
- MFR # 11S2
- Zoro # G8513565
- UPC # 698672641432
- Country of Origin Mexico
- Category Shaft Couplings
Dimensions
Size - Sleeve Couplings | 11 |
Bore Dia. | 2 in |
Outside Dia. | 8.625 in |
Keyway Size Type | 1/2 in x 1/4 in |
Width (In.) | 3.44 in |
Bore Dia. (In.) | 2 |
Outside Dia. (In.) | 8.625 |
Keyseat Size (In.) | 1/2 x 1/4 |
Length through Bore (In.) | 3.44 in |
Height (In.) | 8.625 in |
Hub Dia. (In.) | 8.625 in |
Length through Bore | 3 7/16 in |
Hub Body Length | 1 1/8 in |
Bore Diameter | 2 in |
Keyway Depth | 1/4 in |
Screw Thread Size | 3/8"-16 |
Outside Diameter | 8 5/8 in |
Hub Diameter | 5 1/4 in |
Keyway Width | 1/2 in |
Coupling Size | 11 |
Description
Sleeve Coupling Flange, Coupling Size 11, Maximum Speed 3,600 RPM, Maximum Torque 5,890 in-lb, Outside Diameter 8 5/8 in, Bore Type Round Keyed, Hub Diameter 5 1/4 in, Hub Material Cast Iron, For Bushing Size Not Applicable, Bore Diameter 2 in, Length through Bore 3 7/16 in, System of Measurement Inch, Hub Body Length 1 1/8 in, Hub Type Flange Hub, Application Compressors, Conveyors, Motors, Pumps, Bore Tolerance +0.0005 in / +0.0015 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip GT3 Belts - 2M and 3M, 420-3MGT-09 (420-3MGT-09)
- TOMPKINS Hydraulic Fitting-Flange24FOR-24FL C61 FLANGE PAD (W46-24-24)
- DAYTON Agricultural Fan Motor, Permanent Split Capacitor, 1/4 HP, 115/230V AC, 1,725 Nameplate RPM (1YAZ7BG)
- BETA 1 FILTERS Spin-On replacement filter for 1625752600 / ATLAS COPCO (B1SO0049960)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 6J, Bore 1-1/4" (6J114)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 8S, Bore 1-1/8" (8S118)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 5J, Bore 1-1/8" (5J118)
- TB WOODS Sure-Flex Sleeve Coupling Spacer Flange, 9SC (9SC7011)
- TB WOODS Sure-Flex Coupling Spacer Hub, 8SC, Bore 1-7/8" (8SCH178)
- TB WOODS Sure-Flex Coupling Spacer Flange, 4JSC, Bore 5/8" (4JSC3558)
- GLOBAL 1" ID Set Screw Coupling, Stl, Bo (GRC-100)
- Tb Woods Shaft Couplings