Shop All Shaft Couplings
Tb Woods
Sure-Flex Sleeve Coupling Flange, 11S, Bore 1-5/8"
Mfr # 11S158
Zoro # G8513531
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Sleeve Couplings 11
- Flange Type - Sleeve Couplings S
- Bore Type - Couplings Fixed Bore
- Bore Dia. 1 5/8 in
- Outside Dia. 8.625 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tb Woods
- MFR # 11S158
- Zoro # G8513531
- UPC # 698672641098
- Country of Origin Mexico
- Category Shaft Couplings
Dimensions
Size - Sleeve Couplings | 11 |
Bore Dia. | 1 5/8 in |
Outside Dia. | 8.625 in |
Keyway Size Type | 3/8 in x 3/16 in |
Outside Dia. (In.) | 8.625 |
Keyseat Size (In.) | 3/8 x 3/16 |
Height (In.) | 8.625 in |
Length through Bore (In.) | 3.44 in |
Width (In.) | 3.44 in |
Hub Dia. (In.) | 8.625 in |
Bore Dia. (In.) | 1-5/8 |
Length through Bore | 3 7/16 in |
Keyway Width | 3/8 in |
Bore Diameter | 1 5/8 in |
Hub Diameter | 5 1/4 in |
Outside Diameter | 8 5/8 in |
Screw Thread Size | 3/8"-16 |
Coupling Size | 11 |
Hub Body Length | 1 1/8 in |
Keyway Depth | 3/16 in |
Description
Sleeve Coupling Flange, Coupling Size 11, Maximum Speed 3,600 RPM, Maximum Torque 5,890 in-lb, Outside Diameter 8 5/8 in, Bore Type Round Keyed, Hub Diameter 5 1/4 in, Hub Material Cast Iron, For Bushing Size Not Applicable, Bore Diameter 1 5/8 in, Length through Bore 3 7/16 in, System of Measurement Inch, Hub Body Length 1 1/8 in, Hub Type Flange Hub, Application Compressors, Conveyors, Motors, Pumps, Bore Tolerance +0.0005 in / +0.0015 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKG Oil Cooler, AC, 20-350 GPM, 230/460 V, 10 HP (A215-3)
- PIX V-Belt, Cogged 3/8 X 41.5 (3VX415)
- 3M Diffuser 30640, 1 Per Poly Bag 1 bag/pk (30640)
- LUBRIPLATE Fp-150-L Oil, 4/1 Gal Jugs, H-1/Food Grade, Iso-100 Fluid For Bearings And Chains (L0736-057)
- TB WOODS Sure-Flex Sleeve Coupling Spacer Flange, 7SC (7SC50)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 6S, Bore 1in (6S1)
- TB WOODS Sure-Flex Coupling Spacer Hub, 7SC, Bore 1-5/8" (7SCH158)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 5J, Bore 1-1/8" (5J118)
- TB WOODS Sure-Flex Sleeve Coupling Spacer Flange, 9SC (9SC35)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 6S, Bore 1-1/4in (6S114)
- FALK Steelflex 1090T31/35 Spacer Cl=3.469 Hub (0744106 10026968)
- Tb Woods Couplings, Collars, & Adapters