Shop All Shaft Couplings
Tb Woods
Sure-Flex Sleeve Coupling Flange, 11S, Bore 1-3/4"
Mfr # 11S134
Zoro # G8513547
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Sleeve Couplings 11
- Flange Type - Sleeve Couplings S
- Bore Type - Couplings Fixed Bore
- Bore Dia. 1 3/4 in
- Outside Dia. 8.625 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tb Woods
- MFR # 11S134
- Zoro # G8513547
- UPC # 698672641104
- Country of Origin Mexico
- Category Shaft Couplings
Dimensions
Size - Sleeve Couplings | 11 |
Bore Dia. | 1 3/4 in |
Outside Dia. | 8.625 in |
Keyway Size Type | 3/8 in x 3/16 in |
Keyseat Size (In.) | 3/8 x 3/16 |
Width (In.) | 3.44 in |
Height (In.) | 8.625 in |
Bore Dia. (In.) | 1-3/4 |
Hub Dia. (In.) | 8.625 in |
Length through Bore (In.) | 3.44 in |
Outside Dia. (In.) | 8.625 |
Length through Bore | 3 7/16 in |
Hub Diameter | 5 1/4 in |
Bore Diameter | 1 3/4 in |
Keyway Width | 3/8 in |
Hub Body Length | 1 1/8 in |
Keyway Depth | 3/16 in |
Outside Diameter | 8 5/8 in |
Coupling Size | 11 |
Screw Thread Size | 3/8"-16 |
Description
Sleeve Coupling Flange, Coupling Size 11, Maximum Speed 3,600 RPM, Maximum Torque 5,890 in-lb, Outside Diameter 8 5/8 in, Bore Type Round Keyed, Hub Diameter 5 1/4 in, Hub Material Cast Iron, For Bushing Size Not Applicable, Bore Diameter 1 3/4 in, Length through Bore 3 7/16 in, System of Measurement Inch, Hub Body Length 1 1/8 in, Hub Type Flange Hub, Application Compressors, Conveyors, Motors, Pumps, Bore Tolerance +0.0005 in / +0.0015 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Inlet Assembly (600327-1)
- SLUGGER BY FEIN Specialty Fluid, 10 oz, Squeeze Tube, PK12 (32160015982)
- MOLINE BEARING Pillow Block Brg, 3 1/2 in Bore, Cast Iron (19341308)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 1 Groove 11.25 in OD (BK115)
- TB WOODS Sure-Flex Sleeve Coupling Spacer Flange, 8SC (8SC50)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 5J, Bore 1-1/8" (5J118)
- TB WOODS Dura-Flex Taper Lock Cplng Hub, WE20, Max 1-11/16" (WE20HTL)
- TB WOODS Sure-Flex Coupling Spacer Hub, 6SC, Bore 1-3/8" (6SCH138)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 4J, Bore 5/8" (4J58)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 7S, Bore 1" (7S1)
- MASTER DRIVE INC Urethane Jaw Coupling Insert, Style L099/100 (L099-100U)
- Tb Woods Shaft Couplings