Shop All Shaft Couplings
Tb Woods
Sure-Flex Sleeve Coupling Flange, 10S, Bore 2-3/8"
Mfr # 10S238
Zoro # G8513513
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Sleeve Couplings 10
- Flange Type - Sleeve Couplings S
- Bore Type - Couplings Fixed Bore
- Bore Dia. 2 3/8 in
- Outside Dia. 7.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tb Woods
- MFR # 10S238
- Zoro # G8513513
- UPC # 698672641005
- Country of Origin Mexico
- Category Shaft Couplings
Dimensions
Size - Sleeve Couplings | 10 |
Bore Dia. | 2 3/8 in |
Outside Dia. | 7.5 in |
Keyway Size Type | 5/8 in x 5/16 in |
Hub Dia. (In.) | 7.5 in |
Keyseat Size (In.) | 5/8 x 5/16 |
Length through Bore (In.) | 2.72 in |
Height (In.) | 7.5 in |
Outside Dia. (In.) | 7.500 |
Bore Dia. (In.) | 2-3/8 |
Width (In.) | 2.72 in |
Length through Bore | 2 23/32 in |
Screw Thread Size | 3/8"-16 |
Hub Diameter | 4 3/8 in |
Keyway Width | 5/8 in |
Hub Body Length | 13/16 in |
Coupling Size | 10 |
Keyway Depth | 5/16 in |
Outside Diameter | 7 1/2 in |
Bore Diameter | 2 3/8 in |
Description
Sleeve Coupling Flange, Coupling Size 10, Maximum Speed 3,600 RPM, Maximum Torque 3,735 in-lb, Outside Diameter 7 1/2 in, Bore Type Round Keyed, Hub Diameter 4 3/8 in, Hub Material Cast Iron, For Bushing Size Not Applicable, Bore Diameter 2 3/8 in, Length through Bore 2 23/32 in, System of Measurement Inch, Hub Body Length 13/16 in, Hub Type Flange Hub, Application Compressors, Conveyors, Motors, Pumps, Bore Tolerance +0.0005 in / +0.0020 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Connecting Roller Link, SK-2 Attachment (C2040ASSK2CL)
- PNEUMADYNE Manifold, 90, Metal, NPT, 1/4 In., 1/8 In. (M10-125-3-90)
- D&D Timing Belt, L, 0.75 x 60in PL, T160 (600L075)
- TIMKEN TIM-L44610, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, L44610 (L44610)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 9S, Bore 2-1/4" (9S214)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 5J, Bore 1" (5J1)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 6J, Bore 1-3/8" (6J138)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 11S, Bore 2" (11S2)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 11S, Bore 2-3/8" (11S238)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 11B, Bushed Bore (11B)
- FALK 1020T31 Spacer Rsb Hub (744082)
- Tb Woods Couplings, Collars, & Adapters