Shop All Shaft Couplings
Tb Woods
Sure-Flex Sleeve Coupling Flange, 10S, Bore 2-1/8"
Mfr # 10S218
Zoro # G8513495
Free Shipping & Returns
$95.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Sleeve Couplings 10
- Flange Type - Sleeve Couplings S
- Bore Type - Couplings Fixed Bore
- Bore Dia. 2 1/8 in
- Outside Dia. 7.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tb Woods
- MFR # 10S218
- Zoro # G8513495
- UPC # 698672640978
- Country of Origin Mexico
- Category Shaft Couplings
Dimensions
Size - Sleeve Couplings | 10 |
Bore Dia. | 2 1/8 in |
Outside Dia. | 7.5 in |
Keyway Size Type | 1/2 in x 1/4 in |
Width (In.) | 2.72 in |
Length through Bore (In.) | 2.72 in |
Hub Dia. (In.) | 7.5 in |
Keyseat Size (In.) | 1/2 x 1/4 |
Height (In.) | 7.5 in |
Bore Dia. (In.) | 2-1/8 |
Outside Dia. (In.) | 7.500 |
Length through Bore | 2 23/32 in |
Hub Diameter | 4 3/8 in |
Bore Diameter | 2 1/8 in |
Screw Thread Size | 3/8"-16 |
Keyway Depth | 1/4 in |
Outside Diameter | 7 1/2 in |
Keyway Width | 1/2 in |
Coupling Size | 10 |
Hub Body Length | 13/16 in |
Description
Sleeve Coupling Flange, Coupling Size 10, Maximum Speed 3,600 RPM, Maximum Torque 3,735 in-lb, Outside Diameter 7 1/2 in, Bore Type Round Keyed, Hub Diameter 4 3/8 in, Hub Material Cast Iron, For Bushing Size Not Applicable, Bore Diameter 2 1/8 in, Length through Bore 2 23/32 in, System of Measurement Inch, Hub Body Length 13/16 in, Hub Type Flange Hub, Application Compressors, Conveyors, Motors, Pumps, Bore Tolerance +0.0005 in / +0.0020 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALMASTER Flange Bearing, 4-Bolt, Taper Rollr, 1-1/2" (RFB 108)
- RUSTLICK Cutting and Grinding Fluid, Drum, 55 gal. (74555)
- DYNABRADE Coupler, Mega-Flow, 1/4, Composite (97567)
- KEYSHAFT Keyed Shaft, Dia 1-7/16 In, 72 In L, 304 SS (1 7/16 GKS-304-72)
- TB WOODS Sure-Flex Sleeve Coupling Spacer Flange, 8SC (8SC35)
- TB WOODS Sure-Flex Coupling Spacer Hub, 8SC, Plain Bore 3/4" (8SCHMPB)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 8S, Plain Bore3/4" (8SMPB)
- TB WOODS Sure-Flex Coupling Spacer Hub, 6SC, Bore 1-3/8" (6SCH138)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 9S, Bore 2-3/8" (9S238)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 3J, Bore 5/8" (3J58)
- GLOBAL GSCC-075-075 One-Piece Clamping Coupling (GSCC-075-075)
- Tb Woods Couplings, Collars, & Adapters