Shop All Shaft Couplings
Tb Woods
Sure-Flex Sleeve Coupling Flange, 10S, Bore 2-1/4"
Mfr # 10S214
Zoro # G8513504
product price: $92.99
/ea
Free Shipping & Returns
$92.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Sleeve Couplings 10
- Flange Type - Sleeve Couplings S
- Bore Type - Couplings Fixed Bore
- Bore Dia. 2 1/4 in
- Outside Dia. 7.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tb Woods
- MFR # 10S214
- Zoro # G8513504
- UPC # 698672640992
- Country of Origin Mexico
- Category Shaft Couplings
Dimensions
Size - Sleeve Couplings | 10 |
Bore Dia. | 2 1/4 in |
Outside Dia. | 7.5 in |
Keyway Size Type | 1/2 in x 1/4 in |
Bore Dia. (In.) | 2-1/4 |
Height (In.) | 7.5 in |
Outside Dia. (In.) | 7.500 |
Hub Dia. (In.) | 7.5 in |
Keyseat Size (In.) | 1/2 x 1/4 |
Width (In.) | 2.72 in |
Length through Bore (In.) | 2.72 in |
Length through Bore | 2 23/32 in |
Outside Diameter | 7 1/2 in |
Screw Thread Size | 3/8"-16 |
Keyway Depth | 1/4 in |
Hub Body Length | 13/16 in |
Coupling Size | 10 |
Bore Diameter | 2 1/4 in |
Hub Diameter | 4 3/8 in |
Keyway Width | 1/2 in |
Description
Sleeve Coupling Flange, Coupling Size 10, Maximum Speed 3,600 RPM, Maximum Torque 3,735 in-lb, Outside Diameter 7 1/2 in, Bore Type Round Keyed, Hub Diameter 4 3/8 in, Hub Material Cast Iron, For Bushing Size Not Applicable, Bore Diameter 2 1/4 in, Length through Bore 2 23/32 in, System of Measurement Inch, Hub Body Length 13/16 in, Hub Type Flange Hub, Application Compressors, Conveyors, Motors, Pumps, Bore Tolerance +0.0005 in / +0.0020 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTROL DEVICES Valve, Pressure Relief (CR25-100)
- CHIEF WC Welded Hydraulic Cylinder: 2.5 Bore x 6 Stroke - 1.25 Rod (287017)
- IDEAL TRIDON Hose Clamp Ss Plumbing Size 40 (6840053)
- PARKER Filter, 1/4 In Tube, 7.3 CFM, Nylon, PK10 (9933-11-BQ)
- TB WOODS Sure-Flex Sleeve Coupling Spacer Flange, 8SC (8SC5010)
- TB WOODS Sure-Flex Coupling Spacer Hub, 9SC, Bore 1-7/8" (9SCH178)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 4J, Bore 1/2" (4J12)
- TB WOODS Sure-Flex Coupling Spacer Hub, 8SC, Bore 1-1/8" (8SCH118)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 8S, Plain Bore3/4" (8SMPB)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 6J, Bore 7/8" (6J78)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 3J, Bore 7/8" (3J78)
- Tb Woods Shaft Couplings