Shop All Shaft Couplings
Tb Woods
Sure-Flex Sleeve Coupling Flange, 10S, Bore 2"
Mfr # 10S2
Zoro # G8513486
Free Shipping & Returns
$92.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Sleeve Couplings 10
- Flange Type - Sleeve Couplings S
- Bore Type - Couplings Fixed Bore
- Bore Dia. 2 in
- Outside Dia. 7.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tb Woods
- MFR # 10S2
- Zoro # G8513486
- UPC # 698672640961
- Country of Origin Mexico
- Category Shaft Couplings
Dimensions
Size - Sleeve Couplings | 10 |
Bore Dia. | 2 in |
Outside Dia. | 7.5 in |
Keyway Size Type | 1/2 in x 1/4 in |
Hub Dia. (In.) | 7.5 in |
Bore Dia. (In.) | 2 |
Width (In.) | 2.72 in |
Outside Dia. (In.) | 7.500 |
Height (In.) | 7.5 in |
Keyseat Size (In.) | 1/2 x 1/4 |
Length through Bore (In.) | 2.72 in |
Length through Bore | 2 23/32 in |
Coupling Size | 10 |
Keyway Width | 1/2 in |
Keyway Depth | 1/4 in |
Outside Diameter | 7 1/2 in |
Screw Thread Size | 3/8"-16 |
Hub Body Length | 13/16 in |
Bore Diameter | 2 in |
Hub Diameter | 4 3/8 in |
Description
Sleeve Coupling Flange, Coupling Size 10, Maximum Speed 3,600 RPM, Maximum Torque 3,735 in-lb, Outside Diameter 7 1/2 in, Bore Type Round Keyed, Hub Diameter 4 3/8 in, Hub Material Cast Iron, For Bushing Size Not Applicable, Bore Diameter 2 in, Length through Bore 2 23/32 in, System of Measurement Inch, Hub Body Length 13/16 in, Hub Type Flange Hub, Application Compressors, Conveyors, Motors, Pumps, Bore Tolerance +0.0005 in / +0.0015 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OETIKER 0.38 2-Ear Clamp (320-10100011)
- DDS Shaft Seal, 17 x 29 x 7 mm., TC, Nitrile Rubber (17297TC)
- SUPCO MultiPlus Dual Brand V Belt, B43 (B43)
- MAIN FILTER Hydraulic Filter, replaces PARKER 926837Q, Pressure Line, 10 micron, Outside-In (MF0058760)
- TB WOODS Sure-Flex Sleeve Coupling Spacer Hub, 6SC, Bore 1" (6SCH1)
- TB WOODS Sure-Flex Coupling Spacer Hub, 6SC, Bore 1-3/8" (6SCH138)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 6S, Bore 1in (6S1)
- TB WOODS Sure-Flex Sleeve Coupling Spacer Flange, 10SC (10SC48)
- TB WOODS Sure-Flex Sleeve Coupling Spacer Flange, 6SC (6SC44)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 6S, Bore 1-3/8in (6S138)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 4J, Bore 7/8" (4J78)
- Tb Woods Couplings, Collars, & Adapters