Shop All Shaft Couplings
Tb Woods
Sure-Flex Sleeve Coupling Flange, 10S, Bore 1-7/8"
Mfr # 10S178
Zoro # G8513477
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Sleeve Couplings 10
- Flange Type - Sleeve Couplings S
- Bore Type - Couplings Fixed Bore
- Bore Dia. 1 7/8 in
- Outside Dia. 7.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tb Woods
- MFR # 10S178
- Zoro # G8513477
- UPC # 698672640947
- Country of Origin Mexico
- Category Shaft Couplings
Dimensions
Size - Sleeve Couplings | 10 |
Bore Dia. | 1 7/8 in |
Outside Dia. | 7.5 in |
Keyway Size Type | 1/2 in x 1/4 in |
Width (In.) | 2.72 in |
Outside Dia. (In.) | 7.500 |
Keyseat Size (In.) | 1/2 x 1/4 |
Length through Bore (In.) | 2.72 in |
Bore Dia. (In.) | 1-7/8 |
Hub Dia. (In.) | 7.5 in |
Height (In.) | 7.5 in |
Length through Bore | 2 23/32 in |
Bore Diameter | 1 7/8 in |
Coupling Size | 10 |
Outside Diameter | 7 1/2 in |
Hub Body Length | 13/16 in |
Screw Thread Size | 3/8"-16 |
Keyway Depth | 1/4 in |
Keyway Width | 1/2 in |
Hub Diameter | 4 3/8 in |
Description
Sleeve Coupling Flange, Coupling Size 10, Maximum Speed 3,600 RPM, Maximum Torque 3,735 in-lb, Outside Diameter 7 1/2 in, Bore Type Round Keyed, Hub Diameter 4 3/8 in, Hub Material Cast Iron, For Bushing Size Not Applicable, Bore Diameter 1 7/8 in, Length through Bore 2 23/32 in, System of Measurement Inch, Hub Body Length 13/16 in, Hub Type Flange Hub, Application Compressors, Conveyors, Motors, Pumps, Bore Tolerance +0.0005 in / +0.0015 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 3/4 Bore Dia., 11 # of Teeth (40B11F-3/4)
- POWER TEAM TEE ADPT, 1/4, 3/8 NPTF F, 3/8 NPTF M (9670)
- COXREELS Swivel, 90 Deg., Brass, 1/2 in FNPT Inlet (434)
- LEESON DC Permanent Magnet Motor, 7.5A, 1-1/2 HP (108265.00)
- TB WOODS Sure-Flex Coupling Flange, 11S, Plain Bore, 1-1/4" (11SMPB)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 6J, Bore 1-1/8" (6J118)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 11S, Bore 2" (11S2)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 11S, Bore 1-5/8" (11S158)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 5J, Bore 1" (5J1)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 6S, Bore 1-3/8in (6S138)
- CLIMAX METAL PRODUCTS 2ISCC-193-193KW Two-Piece Industry Standard Clamping Coupling with Keyway (2ISCC-193-193KW)
- Tb Woods Couplings, Collars, & Adapters