Shop All Shaft Couplings
Tb Woods
Sure-Flex Coupling Spacer Hub, 9SC, Plain Bore 7/8"
Mfr # 9SCHMPB
Zoro # G8513845
product price: $72.19
/ea
$72.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Sleeve Couplings 9
- Flange Type - Sleeve Couplings SC
- Bore Type - Couplings Plain Bore
- Bore Dia. 7/8 in
- Outside Dia. 1.969 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tb Woods
- MFR # 9SCHMPB
- Zoro # G8513845
- UPC # 698672680301
- Country of Origin Mexico
- Category Shaft Couplings
Dimensions
Size - Sleeve Couplings | 9 |
Bore Dia. | 7/8 in |
Outside Dia. | 1.969 in |
Width (In.) | 1.97 in |
Height (In.) | 1.969 in |
Hub Dia. (In.) | 1.969 in |
Length through Bore (In.) | 1.97 in |
Keyseat Size (In.) | None, Plain Bore |
Bore Dia. (In.) | 7/8 |
Outside Dia. (In.) | 1.969 |
Length through Bore | 1 31/32 in |
Screw Thread Size | 3/8"-16 |
Outside Diameter | 3 5/8 in |
Bore Diameter | 7/8 in |
Coupling Size | 9 |
Hub Diameter | 3 5/8 in |
Description
Sleeve Coupling Spacer Hub, Coupling Size 9, Maximum Speed 3,750 RPM, Maximum Torque 2,340 in-lb, Outside Diameter 3 5/8 in, Bore Type Round, Hub Diameter 3 5/8 in, Hub Material Cast Iron, For Bushing Size Not Applicable, Bore Diameter 7/8 in, Length through Bore 1 31/32 in, System of Measurement Inch, Hub Body Length Not Applicable, Hub Type Spacer Hub, Application Compressors, Conveyors, Motors, Pumps, Bore Tolerance +0.0005 in / +0.0015 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Deep Grv Ball Brng, Inch, 2 Rubber Seals, Flanged, 0.5-in. Bre, 1.125-in. OD, 1.2252-in. Flange Dia. (FR8 2RS PRX)
- BANDO 762 mm Outside Length, 17 mm Top Width, 1 Ribs (BX27)
- ZORO SELECT TL Bushing, 2012, 24 mm B Dia, 1.25 in L (2012X24MM)
- SMC PU Tubing, OD 1/4", ID 0.17", 500 ft., Green (TIUB07G-153)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 9S, Bore 1-1/8" (9S118)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 10B, Bushed Bore (10B)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 9S, Bore 1-3/8" (9S138)
- TB WOODS COUPLING HUB SPACER COUPLING PARTS AND ACCESSORY (7SC-HX5/8 MPB)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 4J, Bore 1/2" (4J12)
- TB WOODS Dura-Flex Taper Lock Coupling Hub, WE30, Max 2-1/8" (WE30HTL)
- MASTER DRIVE INC Cast Iron Jaw Coupling Hub, Style L110, 1 5/8" Bore Diameter, 3/8 x 3/16 Keyway (L110-1-5-8)
- Tb Woods Shaft Couplings